Shop All Wire Connectors
Ideal
Grounding Tail, Ptail -Screw, Green, Pk100
Mfr # 30-3399
Zoro # G3691782
product price: $56.39
/pk 100, $0.56/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 8 in
- Sub-Category Grounding Accessories
- Material Copper
- For Use With Fastening Ground Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-3399
- Zoro # G3691782
- UPC # 783250612185
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 8 in |
Length (Straight Wireway) | 8 in |
Details
Color | Green |
Sub-Category | Grounding Accessories |
Material | Copper |
Item | Grounding Pigtail |
For Use With | Fastening Ground Conductor |
Wire Type | Solid |
Description
Grounding Pigtail, Grounding Accessories, Material Copper, Green Color, For Use With Fastening Ground Conductor, Length 8 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0006)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.616)
- GE Reversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (CR309C102)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: Yes (6ECE2)
- IDEAL Grounding Tail, #10 Fork, Green, Pk50 (30-3385)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK225 (30-451J)
- IDEAL Grounding Tail, Fork, Green, Pk25 (30-3184)
- IDEAL Grounding Tail, 2-Wire, 2 Forks, Green, Pk25 (30-3288)
- IDEAL Twist On Wire Connector, 18 AWG to 12 AWG, 600 V, Standard Style, Yellow, 100 PK (30-074)
- IDEAL Twist On Wire Connector, 600 V, PK100 (30-343)
- ANDERSON POWER PRODUCTS PPMX #20/24 AWG PIN CONT.GOLD (4803G3BK)
- Ideal Wire Connectors & Disconnects