Shop All Wire Connectors
Ideal
Grounding Tail, 2-Wire, PT, Fork, Green, Pk25
Mfr # 30-3287
Zoro # G3612174
product price: $52.75
/pk 25, $2.11/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 7.75 in
- For Use With Fastening Ground Conductor
- Sub-Category Grounding Accessories
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-3287
- Zoro # G3612174
- UPC # 783250607921
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 7.75 in |
Length (Straight Wireway) | 7.75 in |
Details
Color | Green |
For Use With | Fastening Ground Conductor |
Sub-Category | Grounding Accessories |
Item | Grounding Pigtail |
Material | Copper |
Wire Type | Combo |
Description
Grounding Pigtail, Grounding Accessories, Material Copper, Green Color, For Use With Fastening Ground Conductor, Length 7.75 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 3A, 2 Pole, 277/480V AC, B Curve (FAZ-B3/2)
- GREENGATE Neoswitch Dual Tech Lt Almond (ONW-D-1001-MV-N-LA)
- CANTEX Elbow, 45 Degree, 1/2 In., PVC, 6-1/4 In. L (5121003)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 40 A (LC1D40U7)
- IDEAL Twist On Wire Connector, 22-8 AWG, PK250 (30-244J)
- IDEAL RG6 F tool-Less Cmprcon Gry/50, PK50 (85-168)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK25 (30-1161P)
- IDEAL Lever Wire Connector, Blue, 0.78" L, PK100 (30-10L23)
- IDEAL Twist On Wire Connector, 20-10 AWG, PK25 (30-1160)
- IDEAL Twist On Wire Connector, 16-6 AWG, PK50 (30-1263J)
- SIMPSON STRONG-TIE G185 2x Rigid Tie ZMax (RTA2Z)
- Ideal Wire Connectors & Disconnects