Shop All Wire Connectors
Ideal
Grounding Pigtail, 12 AWG, Green, PK50
Mfr # 30-3392
Zoro # G2365212
product price: $27.65
/pk 50, $0.55/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 8 in
- Material Steel
- For Use With Fastening Ground Conductor
- Sub-Category Grounding Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-3392
- Zoro # G2365212
- UPC # 783250474981
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 8 in |
Length (Straight Wireway) | 8 in |
Details
Color | Green |
Material | Steel |
Item | Grounding Pigtail |
For Use With | Fastening Ground Conductor |
Sub-Category | Grounding Accessories |
Wire Type | Solid |
Description
Grounding Pigtail, Grounding Accessories, Material Steel, Green Color, For Use With Fastening Ground Conductor, Length 8 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Blank Legend Plate, Black/White or Silver (10250TSP76)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 (PLT4H-C0)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-560-L)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 3" H (5133362)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK100 (30-3628)
- IDEAL Set Screw Holder (K-2422)
- IDEAL Push In Connector, 3 Port, Orange, PK5000 (30-1633)
- IDEAL F81 Female to Female Adaptor, PK2 (85-071)
- IDEAL Grounding Tail, 2-Wire, PT, Fork, Green, Pk25 (30-3287)
- IDEAL Connector, PK10 (85-340)
- GARDNER BENDER Wire Connector Bit Set (WB1)
- Ideal Wire Connectors