Shop All Valve Parts
Ideal
Green Sleeve For the AP 30/40 PRO
Mfr # IDEAC1021H
Zoro # G408232871
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cover
- Width (In.) 10 in
- Material of Construction Linen
- Color Green
- Height (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # IDEAC1021H
- Zoro # G408232871
- UPC # 810792032116
- Country of Origin Germany
- Category Valve Parts
Dimensions
Width (In.) | 10 in |
Height (In.) | 1 in |
Details
Item | Textile cover |
Includes | Cover |
Material of Construction | Linen |
Color | Green |
Application | Home |
Description
Green Sleeve For the AP 30/40 PRO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Archer Under-Mount Bathroom Sink (2355-7)
- DELTA Towel Ring (73846)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-02-02-02-SS)
- ZORO SELECT FDA Silicone Tubing, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-742)
- IDEAL Trolley For the AP 60/80 PRO (IDEAC1017H)
- GC VALVES Rebuild kit, S20 series, 1" brass, buna elastomerics, AC (KS201AF02N5FG9)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S418HC)
- BERMAD Diaphragm Repair Kit Valve Parts And Accessory (241200002A 2HC-0-D6N-N-N)
- ASCO Red-Hat Repair Kit Valve Parts And Accessory (310427)
- NAUGATUCK Float Ball, Oblong, SS, 4 In (GR4X719304SS)
- PLUMB SHOP DIV BRASSCRAFT Plumb Shop Div Brasscraft 480046 Master Plumber Round Sillcock Handle for Square Stem (480046)
- Ideal Valves