Shop All General Hand Tool Kits
Ideal
General Hand Tool Kit, No. of Pcs. 17
Mfr # 35-809
Zoro # G4757733
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 16
- Includes (4) Pliers With Smart-GripTM Handles (30-3430, 35-3038, 35-3420, 35-3052), (1) KineticTM ReflexTM T-Stripper Wire Stripper (45-915), (1) 7-In-1 Twist-A-NutTM Screwdriver (35-908), (5) Cushion Grip Screwdrivers (35-193, 35-194, 35-186, 35-164, 35-406), (1) Hawkbill Knife (35-286), (1) Electricians Hammer (35-210), (1) 25 Auto-LockTM Tape Measure (35-242), (1) Torpedo Level (35-205),(1) Voltage/Continuity Tester (61-076),(1) Tuff-Tote Premium Leather Tool Carrier (35-975)
- Tool Storage Type Included Leather Tool Carrier
- Sub-Category Electricians Tool Set
- Electrical and Telecomm Tools Included 9-1/2 in Cable Cutter, Reflex Wire Stripper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 35-809
- Zoro # G4757733
- UPC # 783250524877
- Country of Origin United States
- Category General Hand Tool Kits
Dimensions
Drive Size1 | Sockets Not Included |
Socket Drive Sizes | Sockets Not Included |
Description
Electricians Tool Kit, Tool Storage Type Tool Bag, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 16, Pliers Included Lineman's Pliers, Long-Nose Pliers, Tongue & Groove Pliers, Screwdrivers, Keys, and Bits Included (1) Screw Starter, (2) Phillips Screwdrivers, (2) Slotted Screwdrivers, Multi-Bit Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included (1) Hammer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN #10 VIX-BIT - 5mm Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19149)
- DEWALT FLEXVOLT(R) 60V MAX* Table Saw (Tool Only) (DCS7485B)
- LENOX Band Saw Blade, 19 ft. L, 2" W, 2/3 TPI, 0.050" Thick, Steel (1803622)
- CRAFTSMAN Wrenches, 5/16" Standard SAE Combination (CMMT44691)
- IDEAL Communications Tool Kit, No. of Pcs. 60 (33-639)
- IDEAL General Hand Tool Kit, No. of Pcs. 13 (35-790)
- IDEAL General Hand Tool Kit, No. of Pcs. 13, Number of Pliers: 3 (35-804)
- IDEAL Communications Tool Kit, No. of Pcs. 4 (33-622)
- IDEAL Communications Tool Kit, No. of Pcs. 7 (33-505)
- XCELITE Tool Case, 86 Slot, Polyethylene, Blk (TCMB100MT)
- MOODY TOOL Deluxe Tool Set, 67 Pc (73-0299)
- Ideal General Hand Tool Kits