Shop All Fuse Pullers
This Product is Discontinued
Ideal
Fuse Puller, Large, 7-1/4 In L, Yellow (Discontinued)
Mfr # 34-016
Zoro # G2878565
This Product is Discontinued
Key Features
- Size Large
- For Use With 9/16 in to 1 in dia Fuses
- Overall Length 7 1/4 in
- Color Yellow
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 34-016
- Zoro # G2878565
- UPC # 783250340163
- Country of Origin Unknown
- Category Fuse Pullers
Dimensions
Size | Large |
Overall Length | 7 1/4 in |
Details
Item | Fuse Puller |
For Use With | 9/16 in to 1 in dia Fuses |
Color | Yellow |
Material | Nylon |
Insulated / Uninsulated | Insulated |
Description/Special Features | Nonslip Handles w/Protective Finger Stops |
Description
Fuse Puller Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.