Shop All Fishing Tapes, Sticks, & Lines
Ideal
Fishtape 50FTX1/8 In X.06 In
Mfr # 31-004
Zoro # G0880750
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 50 ft.
- Tape Material Steel
- Color Blue
- Size 1/8"W x 0.060" Thickness
- Features Laser-Etched In 12" Increments, Finish is Non-Oily, Resists Rust, Stiffer for Long Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 31-004
- Zoro # G0880750
- UPC # 783250310043
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 50 ft. |
Size | 1/8"W x 0.060" Thickness |
Details
Tape Material | Steel |
Color | Blue |
Features | Laser-Etched In 12" Increments, Finish is Non-Oily, Resists Rust, Stiffer for Long Runs |
Item | Fishtape 50FTX1/8 In X.06 In |
Description
Fishtape 50FTX1/8 In X.06 In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Telescopic Mirror, 2-1/4X3-1/2X34In (759570)
- KLEIN TOOLS Tool Bag, Bull-Pin and Bolt Bag, Tunnel Loop, Canvas, 5 x 10 x 9-Inch (5416T)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 12mm (BH 12MM)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Taper Shank Drill Jobber ANSI 1.3/64 inch (020103)
- IDEAL Fish Tape, 1/8 In x 120ft, Stainless Steel (31-066)
- IDEAL Cable Pulling Fishing Pole, 3/16 In, 30 ft (31-633)
- IDEAL Wire Pulling Lubricant, 1 qt Bottle, White (31-276)
- IDEAL Fish Tape, Flat, Steel, 15-1/2 in. L (31-148)
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass (31-063)
- IDEAL Wire Pulling Lubricant, 1 qt. Bottle, Ylw (31-398)
- PROFESSIONAL PLASTICS Cal Missle 1.500, SDR11 - Duct Projectile, Item# 2110-014 [Each] (FABMISSLE2110-014-PC)
- Ideal Electrical Tools