Shop All Fishing Tapes, Sticks, & Lines
Ideal
Fish Tape, Round, Steel, 3-1/2 in. L
Mfr # 31-094
Zoro # G5573504
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 1/2 in
- Material Steel
- Features Replacement Eyelets for S-Class Fiberglass and Zoom Fish Tapes
- Tape Size 3/16"
- Includes Adhesive, (4) Tips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 31-094
- Zoro # G5573504
- UPC # 783250310944
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 3 1/2 in |
Tape Size | 3/16" |
Tool Length | 1,000 ft |
Details
Material | Steel |
Features | Replacement Eyelets for S-Class Fiberglass and Zoom Fish Tapes |
Includes | Adhesive, (4) Tips |
Tape Profile | Round |
Item | Fish Tape |
Product Type | Fish Tape |
Compatible with Product Type | Zoom Style Fish Tapes |
Maximum Wire Capacity | 10 AWG |
End Style | Metal Eyelet |
Minimum Wire Capacity | 24 AWG |
Maximum Pull | 500 lb |
Wire Capacity Range | 24 AWG - 10 AWG |
Description
Fish Tape, Product Type Fish Tape, End Style Metal Eyelet, Material Steel, Tool Length 1,000 ft, Maximum Wire Capacity 10 AWG, Minimum Wire Capacity 24 AWG, Maximum Pull 500 lb, Compatible with Product Type Zoom Style Fish Tapes, Includes Adhesive, (4) Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Flex Handle 1/2" Drive Flex Handle Conto (4439)
- KNIPEX Crimping Pliers, 8 1/2" Crimping Pliers (97 21 215 SB)
- WESTWARD Warding File, Smooth Cut, Rect, 6 In L (10Z736)
- PERFORMANCE TOOL Slotted 3/8 In X 12 In Screwdriver Screwdriver 3/8, W30983 (W30983)
- IDEAL Polyprop Rope 1/4 In X 250 Ft (31-839)
- IDEAL Fish Tape, 3/16 In x 50 ft, Steel (31-141)
- IDEAL S-Class Fish Tape 100FT (31-162)
- IDEAL Fish Tape, 1/4 In x 100 ft, Carbon Steel (31-050)
- IDEAL Fish Tape, Flat, Steel, 15-1/2 in. L (31-148)
- IDEAL Wire Pulling Lubricant, 1 qt. Bottle, Ylw (31-358)
- GREENLEE Fish Tape, 1/4 In x 25 ft, Steel (438-2X)
- Ideal Fishing Tapes, Sticks, & Lines