Shop All Fishing Tapes, Sticks, & Lines
Ideal
Fish Tape, Round, Steel, 13-1/2 in. L
Mfr # 31-156
Zoro # G5516201
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13-1/2"
- Material Steel
- Features Crimps New Eyelet or Leader In Minutes, Connection Guaranteed to Withstand 500 lb
- Insulated / Uninsulated Uninsulated
- Includes (2) Leaders, (2) Zoom Eyelets, Crimp Tool Frame, Die Set, Instant Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 31-156
- Zoro # G5516201
- UPC # 783250212552
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Overall Length | 13-1/2" |
Tool Length | 1,000 ft |
Details
Material | Steel |
Features | Crimps New Eyelet or Leader In Minutes, Connection Guaranteed to Withstand 500 lb |
Insulated / Uninsulated | Uninsulated |
Includes | (2) Leaders, (2) Zoom Eyelets, Crimp Tool Frame, Die Set, Instant Adhesive |
Capacity | 3/16" |
For Use With | 3/16 in dia Fiberglass Fish Tape |
Handle Type | Molded |
Primary Crimping Application | Electrical Wire and Cable |
Cuts | No |
Item | Complete Fiberglass Fish Tape Repair Kit |
Adjustable | No |
End Style | Metal Eyelet |
Product Type | Fish Tape |
Compatible with Product Type | 3/16 in Fiberglass Fish Tape |
Minimum Wire Capacity | 24 AWG |
Maximum Pull | 500 lb |
Maximum Wire Capacity | 10 AWG |
Wire Capacity Range | 24 AWG - 10 AWG |
Description
The Ideal 31-156 Fish Tape, Round, Steel, 13-1/2 in. L is a complete fiberglass fish tape repair kit that comes with the crimping tool and steel leader. This round fish tape can be used to make your own fishing lines from scratch. It comes with a molded handle for easy gripping while you are working on projects. The entire kit is designed to help you crimp new eyelet or leader in minutes and provide a connection that will withstand 500 lb of pressure. When it comes to fishing tapes, sticks and lines, the Ideal 31-156 Fish Tape is the ideal choice for professionals and hobbyists alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON G King Crimp Combo Nipple NPT ST, 2" (GSTC25)
- KRAFT TOOL Magnesium Float, Walking, 30x3-1/4" RE (CC813)
- VERMONT GAGE Go/No Go Set Plug Assy, 9/16-18 UNF 2A (371144550)
- EAZYPOWER Nutsetter, 1/4" Hex, 12" L, Steel (32816)
- IDEAL Fish Tape, 3/16In x 100ft, Stainless Steel (31-093)
- IDEAL Polyprop Rope 1/4 In X 250 Ft (31-839)
- IDEAL Fish Tape, 3/16 In x 120 ft, Fiberglass (31-554)
- IDEAL Fish Tape, Flat, Steel, 15-1/2 in. L (31-148)
- IDEAL Fish Tape, 1/8 In x 240ft, Stainless Steel (31-067)
- IDEAL Fish Tape, 1/8 In x 60 ft, Blued Steel (31-055)
- EAGLE TOOL US Fiberglass Wire Fishing Rods, 16 ft. (ETF25016)
- Ideal Electrical Tools