Shop All Fishing Tapes, Sticks, & Lines
Ideal
Fish Tape, Round, Steel, 10-1/2 in. L
Mfr # 31-164
Zoro # G5647056
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Crimps New Eyelet or Leader In Minutes, Connection Guaranteed to Withstand 500 lb
- Includes (2) Leaders, Die Set, Instant Adhesive
- For Use With Ideal 31-156
- Product Type Fish Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 31-164
- Zoro # G5647056
- UPC # 783250212569
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Tool Length | 1,000 ft |
Details
Material | Steel |
Features | Crimps New Eyelet or Leader In Minutes, Connection Guaranteed to Withstand 500 lb |
Includes | (2) Leaders, Die Set, Instant Adhesive |
Item | Fiberglass Fish Tape Repair Kit |
For Use With | Ideal 31-156 |
Product Type | Fish Tape |
Minimum Wire Capacity | 24 AWG |
Maximum Wire Capacity | 10 AWG |
Maximum Pull | 500 lb |
Compatible with Manufacturer Model Number | 31-156 |
End Style | Leader |
Compatible with Product Type | 3/16 in Fiberglass Fish Tape |
Wire Capacity Range | 24 AWG - 10 AWG |
Compatible with Manufacturer Part Number | 31-156 |
Compatible Manufacturer Part Number | 31-156 |
Compatible with Manufacturer Model Number [NEW] | 31-156 |
Compatible Manufacturer Model Number | 31-156 |
For Use with Mfr. Model Number | 31-156 |
For Use With Mfr. Model Number | 31-156 |
Description
Fiberglass Fish Tape Repair Kit, Product Type Fish Tape, End Style Leader, Material Steel, Tool Length 1,000 ft, Maximum Wire Capacity 10 AWG, Minimum Wire Capacity 24 AWG, Maximum Pull 500 lb, Compatible with Manufacturer Model Number 31-156, Compatible with Product Type 3/16 in Fiberglass Fish Tape, Includes (2) Leaders, Die Set, Instant Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key (Black) (ORG24110)
- KLEIN TOOLS Bag/Tote, Tool Tote, Tan, Canvas, 0 Pockets (5156)
- RIDGID Bolt- Adj. W/Nut & Cam S14 (18333)
- KIPP Adjustable Handle, Size: 2 3/8-16X20 Zinc, Silver Metallic, Comp: Steel (K0116.2A43X20)
- IDEAL FISHTAPE TUFF GRIP 120FT (31-056)
- IDEAL Fish Tape, Round, Steel, 6-1/2 in. L (31-166)
- IDEAL Fish Tape, 3/16 In x 50ft, Stainless Steel (31-090)
- IDEAL Fish Tape, Leader End Style, 1000 ft L (31-159)
- IDEAL Fish Tape, 1/4 In x 100 ft, Carbon Steel (31-050)
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass (31-063)
- JAMESON Glow Rod Kit with 18 Feet of Fiberglass Fish Rod (7-63T)
- Ideal Fishing Tapes, Sticks, & Lines