Shop All Fishing Tapes, Sticks, & Lines
Ideal
Fish Tape, Formed Hook, 50 ft L, 1/8" Dia.
Mfr # 31-033
Zoro # G206156539
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Material Steel
- Features Industry's Straightest Wire, Laser Etched in 12 in Increments to Provide Instant Conduit Length (Tuff-Grip(TM) Pro Models Only), Stiffer for Long Runs, Tensile Strength 1600 lb, Unique "Blued" Finish is Non-Oily and Resists Rust
- Case Style Tuff-Grip
- Tape Tensile Strength 1,600 lb
- Case Diameter 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 31-033
- Zoro # G206156539
- UPC # 783250310333
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Case Diameter | 9 in |
Tape Width | 1/8 in |
Tape Length | 50 ft |
Tape Diameter | 1/8 in |
Fits Case Diameter | 9 in |
Tape Length Range | 50 ft or less |
Tape Width/Diameter | 1/8 in1/8 in |
Details
Tape Material | Steel |
Features | Industry's Straightest Wire, Laser Etched in 12 in Increments to Provide Instant Conduit Length (Tuff-Grip(TM) Pro Models Only), Stiffer for Long Runs, Tensile Strength 1600 lb, Unique "Blued" Finish is Non-Oily and Resists Rust |
Case Style | Tuff-Grip |
Item | Fish Tape |
Tape Tensile Strength | 1,600 lb |
Case Color | Blue |
Tape End Style | Metal Eyelet |
Tape Thickness | 1/16 in |
Non-Conductive | No |
Voltage Rating | 0 V AC |
Includes Graduation Marks | Yes |
Tape Shape | Flat |
Case Winding Type | Tuff-Grip |
Maximum Wire Capacity | 10 AWG |
Minimum Wire Capacity | 24 AWG |
Description
Fish Tape, Tape End Style Metal Eyelet, Tape Length 50 ft, Tape Material Steel, Tape Shape Flat, Case Winding Type Tuff-Grip, Tape Diameter 1/8 in, Tape Tensile Strength 1,600 lb, Maximum Wire Capacity 10 AWG, Case Diameter 9 in, Minimum Wire Capacity 24 AWG, Includes Graduation Marks Yes, Non-Conductive No, Voltage Rating 0 V AC, Case Color Blue, Case Style Tuff-Grip
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK SPEEDGRIP 12" TONGUE & GROOVE (CL440X)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 23/64 (C22743)
- ESTWING Hammer Rip16Oz Nyl Estwg (E3-16S)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 1 in Size, Standard Socket, Black Phosphate (49-66-6114)
- IDEAL Fish Tape, Round, Steel, 10-1/2 in. L (31-164)
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass (31-063)
- IDEAL Wire Pulling Lubricant, 1 qt. Bottle, Ylw (31-398)
- IDEAL Fish Tape, 1/4 In x 100 ft, Carbon Steel (31-058)
- IDEAL Fish Tape, 1/8 In x 120 ft, Carbon Steel (31-036)
- IDEAL Fish Tape, 1/4 In x 400 ft, Carbon Steel (31-2128)
- KLEIN TOOLS Mega Fish Rod Kit, 52.5-Foot, 34-Piece (SRS56981)
- Ideal Electrical Tools