Shop All Fishing Tapes, Sticks, & Lines
Ideal
Fish Tape, Formed Hook, 25 ft L, 1/8" Dia.
Mfr # 31-012
Zoro # G506156543
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Material Steel
- Features Industry's Straightest Wire, Laser Etched in 12 in Increments to Provide Instant Conduit Length (Tuff-Grip(TM) Pro Models Only), Stiffer for Long Runs, Tensile Strength 1600 lb, Unique "Blued" Finish is Non-Oily and Resists Rust
- Case Style Thumb Winder
- Case Winding Type Thumb Winder
- Case Diameter 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 31-012
- Zoro # G506156543
- UPC # 783250310128
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Case Diameter | 7 in |
Tape Length | 25 ft |
Tape Width | 1/8 in |
Tape Diameter | 1/8 in |
Tape Length Range | 50 ft or less |
Tape Width/Diameter | 1/8 in1/8 in |
Fits Case Diameter | 7 in |
Details
Tape Material | Steel |
Features | Industry's Straightest Wire, Laser Etched in 12 in Increments to Provide Instant Conduit Length (Tuff-Grip(TM) Pro Models Only), Stiffer for Long Runs, Tensile Strength 1600 lb, Unique "Blued" Finish is Non-Oily and Resists Rust |
Case Style | Thumb Winder |
Item | Fish Tape |
Case Winding Type | Thumb Winder |
Tape End Style | Formed Hook |
Tape Thickness | 1/32 in |
Case Color | Blue |
Tape Tensile Strength | 1,600 lb |
Tape Shape | Flat |
Voltage Rating | 0 V AC |
Minimum Wire Capacity | 24 AWG |
Non-Conductive | No |
Includes Graduation Marks | Yes |
Maximum Wire Capacity | 10 AWG |
Tape Retraction Style | Auto-Feed |
Description
Fish Tape, Tape End Style Formed Hook, Tape Length 25 ft, Tape Material Steel, Tape Shape Flat, Case Winding Type Thumb Winder, Tape Diameter 1/8 in, Tape Tensile Strength 1,600 lb, Maximum Wire Capacity 10 AWG, Case Diameter 7 in, Minimum Wire Capacity 24 AWG, Includes Graduation Marks Yes, Non-Conductive No, Voltage Rating 0 V AC, Case Color Blue, Case Style Thumb Winder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.84" Screw Length (MA-38031)
- INNOVATIVE COMPONENTS Four Prong Knob, 3/8-16 Thread Size, 1.125"L, Thru, Locking Tap, Steel (GN6C----4P7L-21)
- PROTO Tether Ready Nonsparking Sledge, 2-1/2 lb (J1432G-TT)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0180 In (19560)
- IDEAL Fish Tape, 1/8 In x 60 ft, Blued Steel (31-055)
- IDEAL Polyprop Rope 1/4 In X 250 Ft (31-839)
- IDEAL Zoom Fishtape 200 Ft.W/Eyelet (31-096)
- IDEAL Cable Pulling Fishing Pole, 3/16 In, 12 ft (31-631)
- IDEAL Speed-Grip 100 Ft.W/Eyelet (31-092)
- IDEAL Wire Pulling Lubricant, 1 qt. Bottle, Blue (31-378)
- JAMESON Mini Duct Hunter Traceable Rodder w/ 200 ft. of 3/16" Rod (15-316-200)
- Ideal Electrical Tools