Shop All Fishing Tapes, Sticks, & Lines
Ideal
Fish Tape, Formed Hook, 120 ft L, 1/8" Dia.
Mfr # 31-073
Zoro # G806156540
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Material Stainless Steel
- Tape Width 1/8 in
- Tape Length 120 ft
- Tape Thickness 1/16 in
- Tape End Style Metal Eyelet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 31-073
- Zoro # G806156540
- UPC # 783250226894
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Tape Width | 1/8 in |
Tape Length | 120 ft |
Tape Diameter | 1/8 in |
Case Diameter | 12 in |
Tape Length Range | 120 to 200 ft |
Fits Case Diameter | 12 in |
Tape Width/Diameter | 1/8 in1/8 in |
Details
Tape Material | Stainless Steel |
Item | Fish Tape |
Tape Thickness | 1/16 in |
Tape End Style | Metal Eyelet |
Maximum Wire Capacity | 10 AWG |
Tape Shape | Flat |
Minimum Wire Capacity | 24 AWG |
Tape Tensile Strength | 1,600 lb |
Non-Conductive | No |
Includes Graduation Marks | Yes |
Voltage Rating | 0 V AC |
Description
Fish Tape, Tape End Style Metal Eyelet, Tape Length 120 ft, Tape Material Stainless Steel, Tape Shape Flat, Case Winding Type Not Applicable, Tape Diameter 1/8 in, Tape Tensile Strength 1,600 lb, Maximum Wire Capacity 10 AWG, Case Diameter 12 in, Minimum Wire Capacity 24 AWG, Includes Graduation Marks Yes, Non-Conductive No, Voltage Rating 0 V AC, Case Style Not Applicable, Tape Thickness 1/16 in, Tape Width 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 12 ft. Tape Measure, 5/8" Blade (4912)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18017)
- MILWAUKEE TOOL Cordless, 10 in Blade Dia., Max Blade Speed: 4,000 RPM 5/8 in Arbor Size (2734-21)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 3/8" (OE 3/8)
- IDEAL Accessory Kit, For Use w/3KUP9/3KUR2 (31-651)
- IDEAL Wire Pulling Lubricant, 1 qt. Bottle, Blue (31-378)
- IDEAL Fish Tape, 1/4 In x 200 ft, Carbon Steel (31-052)
- IDEAL Fish Tape, 3/16 In x 200 ft, Fiberglass (31-064)
- IDEAL Fish Tape, 1/8 In x 120 ft, Blued Steel (31-056)
- IDEAL Speed-Grip 100 Ft.W/Eyelet (31-092)
- JONARD TOOLS Reference Point Locator Kit (MP-800)
- Ideal Fishing Tapes, Sticks, & Lines