Shop All Fishing Tapes, Sticks, & Lines
Ideal
Fish Tape, Flat, Steel, 15-1/2 in. L
Mfr # 31-148
Zoro # G5600813
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Guides Fish Tape Around Bends In Conduit, Handles Up to Six 10 AWG Bare Wires, Pulls Up to 500 lb
- Includes Leader
- Type Flexible Leader
- Product Type Fish Tape Leader
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 31-148
- Zoro # G5600813
- UPC # 783250311484
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Tool Length | 12 in |
Details
Material | Stainless Steel |
Features | Guides Fish Tape Around Bends In Conduit, Handles Up to Six 10 AWG Bare Wires, Pulls Up to 500 lb |
Includes | Leader |
Type | Flexible Leader |
Item | Fish Tape Leader |
Product Type | Fish Tape Leader |
Compatible with Brand | S-Class |
End Style | Metal Eyelet |
Maximum Wire Capacity | 10 AWG |
Maximum Pull | 500 lb |
Minimum Wire Capacity | 24 AWG |
Wire Capacity Range | 24 AWG - 10 AWG |
Description
Fish Tape Leader, Product Type Fish Tape Leader, End Style Metal Eyelet, Material Stainless Steel, Tool Length 12 in, Maximum Wire Capacity 10 AWG, Minimum Wire Capacity 24 AWG, Maximum Pull 500 lb, Compatible with Brand S-Class, Includes Leader
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/4" Drive 6 Point Metric, 30mm Deep Length, Impact Socket (D020230)
- IDEAL Crimp Die Set, RG174/Mini-59 (30-576)
- TE-CO Serrated End Clamp, 1-1/2 In, 6 In, 1 In (30511)
- PROTO SKT 1/4DR 6MM 6PT DEEP (PO4706LM)
- IDEAL 500' Powr Fish Pull Line (31-348)
- IDEAL Fish Tape, 1/4 In x 100 ft, Carbon Steel (31-058)
- IDEAL Fish Tape, Round, Steel, 3-1/2 in. L (31-094)
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass (31-152)
- IDEAL Fish Tape, Round, Steel, 13-1/2 in. L (31-156)
- IDEAL Fish Tape, 3/16 In x 200 ft, Fiberglass (31-064)
- WESTWARD Wire Fish Stick Set, 12 ft, 5 Pc (21CJ17)
- Ideal Fishing Tapes, Sticks, & Lines