Shop All Fishing Tapes, Sticks, & Lines
Ideal
Fish Tape, 3/16 In x 50 ft, Steel
Mfr # 31-141
Zoro # G5777177
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Material Fiberglass
- Size 3/16" dia.
- Features Brass-Plated Coils Resist Rust, Hard-to-Navigate Areas, Ultra-Flexible Tape
- Case Dia. 12 in
- Tape Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 31-141
- Zoro # G5777177
- UPC # 783250311415
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 50 ft |
Size | 3/16" dia. |
Case Dia. | 12 in |
Tape Size | 3/16" |
Tape Width | 3/16 in |
Case Diameter | 12 in |
Tape Diameter | 3/16 in |
Tape Length | 50 ft |
Tape Width/Diameter | 3/16 in3/16 in |
Tape Length Range | 50 ft or less |
Fits Case Diameter | 12 in |
Details
Tape Material | Fiberglass |
Features | Brass-Plated Coils Resist Rust, Hard-to-Navigate Areas, Ultra-Flexible Tape |
Includes | Eyelet |
Tape Profile | Round |
Winder Case | No |
Item | Fish Tape |
Series | Gold-Fish |
Tape Shape | Round |
Maximum Wire Capacity | 10 AWG |
Tape Tensile Strength | 700 lb |
Case Winding Type | Gold-Fish |
Minimum Wire Capacity | 24 AWG |
Tape End Style | Non-Conductive Eyelet |
Description
Fish Tape, Tape End Style Non-Conductive Eyelet, Tape Length 50 ft, Tape Material Fiberglass, Tape Shape Round, Case Winding Type Gold-Fish, Tape Diameter 3/16 in, Tape Tensile Strength 700 lb, Maximum Wire Capacity 10 AWG, Case Diameter 12 in, Minimum Wire Capacity 24 AWG, Features Brass-Plated Coils Resist Rust, Hard-to-Navigate Areas, Ultra-Flexible Tape, Includes Eyelet, Series Gold-Fish, Tape Width 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (J7322H)
- DRILL AMERICA m14x1.75 Carbon Steel Hex Die (DWTSMH14X1.75)
- ABANAKI Belt, Elastomer (BMME-0012)
- SURTEK 32 Blades Feeler Gauge Measurement Tool (107329)
- IDEAL Fish Tape, 3/16In x 100ft, Stainless Steel (31-093)
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass (31-152)
- IDEAL Fish Tape, 3/16 In x 50 ft, Fiberglass (31-150)
- IDEAL Fish Tape, Round, Steel, 3-1/2 in. L (31-094)
- IDEAL Fish Tape, 1/4 In x 200 ft, Carbon Steel (31-052)
- IDEAL 200FT S-Class Fishtape W/Eyelet (31-065)
- BES MANUFACTURING Carbide Bell Hanger Bit- 1/4"x 18" (BELLC1418)
- Ideal Electrical Tools