Ideal

Fish Tape, 3/16 In x 50 ft, Fiberglass


product price: $118.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Tape Material Fiberglass
  • Size 3/16" dia.
  • Features Fiberglass Core, Nylon Outer Jacket, Structural Glass Core Provides a More Durable Fiberglass Tape
  • Case Dia. 12 in
  • Tape Size 3/16"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 50 ft
Size 3/16" dia.
Case Dia. 12 in
Tape Size 3/16"
Tape Length 50 ft
Case Diameter 12 in
Tape Diameter 3/16 in
Tape Width 3/16 in
Tape Length Range 50 ft or less
Tape Width/Diameter 3/16 in3/16 in
Fits Case Diameter 12 in

Description

Fish Tape, Tape End Style Non-Conductive Eyelet, Tape Length 50 ft, Tape Material Fiberglass, Tape Shape Round, Case Winding Type S-Class Fiberglass, Tape Diameter 3/16 in, Tape Tensile Strength 500 lb, Maximum Wire Capacity 10 AWG, Case Diameter 12 in, Minimum Wire Capacity 24 AWG, Non-Conductive Yes, Features Fiberglass Core, Nylon Outer Jacket, Structural Glass Core Provides a More Durable Fiberglass Tape, Includes Non-Condutive Eyelet, Series S-Class, Tape Width 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.