Shop All Fishing Tapes, Sticks, & Lines
Ideal
Fish Tape, 3/16 In x 50 ft, Fiberglass
Mfr # 31-062
Zoro # G4284752
product price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Material Fiberglass
- Size 3/16" dia.
- Features For Use Around Live Circuits, Structural Glass Core Gives You a More Durable Fiberglass Tape
- Case Style Rotating
- Case Dia. 12 in
Product Information
- Brand Ideal
- MFR # 31-062
- Zoro # G4284752
- UPC # 783250310623
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 50 ft |
Size | 3/16" dia. |
Case Dia. | 12 in |
Tape Size | 3/16" |
Tape Length | 50 ft |
Tape Width | 3/16 in |
Case Diameter | 12 in |
Tape Diameter | 3/16 in |
Description
This IDEAL 31-062 Fish Tape has a rotating case, allowing you to fish the tape in any direction. The fiberglass core ensures durability and non-conductivity. The round shape of this fish tape allows it to have an omni-directional capacity, which means that you can fish it from anywhere. The metal eyelet end at the end of the tape provides strength and makes for easy threading through narrow openings. This 3/16" dia. fishing tape is 50 ft long and comes with a plastic case measuring 12 in. in diameter. If you are looking for a reliable fishing tape, look no further than this IDEAL 31-062 Fishing Tape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Skinning Knife, Plastic 9 in L (15003)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88292)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch Deep 6-Point Impact Socket (SID23035)
- DEWALT Bi-Metal Hole Saws (DAH180021)
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass (31-061)
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass (31-063)
- IDEAL Fish Tape, Round, Steel, 6-1/2 in. L (31-166)
- IDEAL Wire Pulling Lubricant, 1 qt Bottle, White (31-276)
- IDEAL Fish Tape, Round, Fiberglass, 3 in. L (31-203)
- IDEAL Fish Stick, 24 ft, Fiberglass (31-612)
- KLEIN TOOLS Polymer Fish Rod Set Glow-in-The-Dark (SRS56038)
- Ideal Fishing Tapes, Sticks, & Lines