Shop All Fishing Tapes, Sticks, & Lines
Ideal
Fish Tape, 3/16 In x 200 ft, Fiberglass
Mfr # 31-155
Zoro # G5635865
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 200 ft
- Tape Material Fiberglass
- Size 3/16" dia.
- Case Dia. 16 in
- Tape Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 31-155
- Zoro # G5635865
- UPC # 783250311552
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 200 ft |
Size | 3/16" dia. |
Case Dia. | 16 in |
Tape Size | 3/16" |
Case Diameter | 16 in |
Tape Length | 200 ft |
Tape Diameter | 3/16 in |
Tape Width | 3/16 in |
Fits Case Diameter | 16 in |
Tape Length Range | 120 to 200 ft |
Tape Width/Diameter | 3/16 in3/16 in |
Description
Fish Tape, Tape End Style Leader, Tape Length 200 ft, Tape Material Fiberglass, Tape Shape Round, Case Winding Type S-Class Fiberglass, Tape Diameter 3/16 in, Tape Tensile Strength 500 lb, Maximum Wire Capacity 10 AWG, Case Diameter 16 in, Minimum Wire Capacity 24 AWG, Non-Conductive Yes, Features For Use Around Live Circuits, Structural Glass Core Gives You a More Durable Fiberglass Tape, Includes Leader, Series S-Class, Tape Width 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (47429CLB123657)
- TEKTON 3/4 Inch Drive x 33 mm Deep 6-Point Socket (SHD33133)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 7/16 (45628)
- GRAY TOOLS 3/16" S2 T-handle Hex Key, 1000V Insulated (68612-I)
- IDEAL Fish Tape, 3/16 In x 200 ft, Fiberglass (31-064)
- IDEAL Fish Tape, Plastic, 15-1/2 in. L (KB-0173)
- IDEAL Wire Pulling Lubricant, 1 gal. Bucket, Ylw (31-391)
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass (31-061)
- IDEAL Fish Tape, 3/16 In x 120 ft, Fiberglass (31-554)
- IDEAL 200FT S-Class Fishtape W/Eyelet (31-065)
- JAMESON Flexi-Magnet Bendable Retriever (7-07A)
- Ideal Fishing Tapes, Sticks, & Lines