Shop All Fishing Tapes, Sticks, & Lines
Ideal
Fish Tape, 3/16 In x 120 ft, Fiberglass
Mfr # 31-554
Zoro # G5557133
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 120 ft
- Tape Material Fiberglass
- Size 3/16"W x 0.94"H
- Features Elliptical Design
- Case Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 31-554
- Zoro # G5557133
- UPC # 783250475223
- Country of Origin China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 120 ft |
Size | 3/16"W x 0.94"H |
Case Dia. | 12 in |
Tape Size | 3/16" |
Tape Width | 3/16 in |
Tape Diameter | 3/16 in |
Tape Length | 120 ft |
Case Diameter | 12 in |
Tape Width/Diameter | 3/16 in3/16 in |
Tape Length Range | 120 to 200 ft |
Fits Case Diameter | 12 in |
Description
Replacement Fish Tape, Tape End Style Non-Conductive Eyelet, Tape Length 120 ft, Tape Material Fiberglass, Tape Shape Elliptical, Case Winding Type Volt-Guard, Tape Diameter 3/16 in, Tape Tensile Strength 350 lb, Maximum Wire Capacity 10 AWG, Case Diameter 12 in, Minimum Wire Capacity 24 AWG, Non-Conductive Yes, Voltage Rating 1,000 V, Features Elliptical Design, Includes Eyelet, Series Volt-Guard, Tape Thickness 3/32 in, Tape Width 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Chucking Reamer, 2.9160 in., 2 Fl, Carbide (257-2969)
- MAKITA 3-3/8" 50T Steel Circular Saw Blade, Thin Material (792299-8)
- MILWAUKEE HAND TRUCKS Mandrel Hole Saw 1/4X3/8In (49-56-7010)
- DRILL AMERICA #65 HSS Polished Jobber Length Drill Bit (D/AP65)
- IDEAL Fish Tape, 1/4 In x 400 ft, Carbon Steel (31-2128)
- IDEAL Line Pkgs 1/2 In. X 75FT 10 Pk Bag (31-472)
- IDEAL Fish Tape, Round, Steel, 3 in. L (31-158)
- IDEAL Fish Tape, Round, Steel, 13-1/2 in. L (31-156)
- IDEAL Fish Tape, 1/8 In x 60 ft, Blued Steel (31-055)
- IDEAL Fish Tape, 1/4 In x 200 ft, Carbon Steel (31-052)
- KLEIN TOOLS Steel Fish Tape, 1/8-Inch x 50-Foot (56331)
- Ideal Fishing Tapes, Sticks, & Lines