Shop All Fishing Tapes, Sticks, & Lines
Ideal
Fish Tape, 3/16 In x 100 ft, Fiberglass
Mfr # 31-152
Zoro # G5527986
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Material Fiberglass
- Size 3/16" dia.
- Features For Use Around Live Circuits, Structural Glass Core Gives You a More Durable Fiberglass Tape
- Case Dia. 12 in
- Tape Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 31-152
- Zoro # G5527986
- UPC # 783250311521
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 100 ft |
Size | 3/16" dia. |
Case Dia. | 12 in |
Tape Size | 3/16" |
Tape Width | 3/16 in |
Case Diameter | 12 in |
Tape Diameter | 3/16 in |
Tape Length | 100 ft |
Fits Case Diameter | 12 in |
Tape Length Range | 60 to 100 ft |
Tape Width/Diameter | 3/16 in3/16 in |
Description
Fish Tape, Tape End Style Leader, Tape Length 100 ft, Tape Material Fiberglass, Tape Shape Round, Case Winding Type S-Class Fiberglass, Tape Diameter 3/16 in, Tape Tensile Strength 500 lb, Maximum Wire Capacity 10 AWG, Case Diameter 12 in, Minimum Wire Capacity 24 AWG, Non-Conductive Yes, Features For Use Around Live Circuits, Structural Glass Core Gives You a More Durable Fiberglass Tape, Includes Leader, Series S-Class, Tape Width 3/16 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 3/4in Size (33M584)
- BAILEIGH INDUSTRIAL Throatless Bench Shear, 2-1/2In (MPS-1)
- DRILL AMERICA 3 Piece HSS Black & Gold Step Drill Bit Set, (Sizes #1 to #3) (STE1-3SET)
- VIKING Dual Action Orbital Sander, 6", 10" L (VT200)
- IDEAL Fish Tape, 3/16In x 100ft, Stainless Steel (31-093)
- IDEAL Fish Tape, 3/16 In x 50 ft, Fiberglass (31-150)
- IDEAL Fish Tape, 3/16 In x 50 ft, Steel (31-141)
- IDEAL Fish Tape, 1/8 In x 60 ft, Blued Steel (31-055)
- IDEAL Fish Tape, 3/16 In x 50ft, Stainless Steel (31-091)
- IDEAL Wire Pulling Lubricant, 5 gal. Bucket, Ylw (31-395)
- MILWAUKEE TOOL M18 FUEL ANGLER Fish Tape, Length 240 ft, Tape Size 1/8 in, Steel (48-44-5178)
- Ideal Fishing Tapes, Sticks, & Lines