Shop All Fishing Tapes, Sticks, & Lines
Ideal
Fish Tape, 1/8 In x 120ft, Stainless Steel
Mfr # 31-066
Zoro # G5662937
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 120 ft
- Tape Material Stainless Steel
- Size 1/8"W x 0.060"H
- Features Stainless Steel Design Provides a Smooth Pay-Out, Won't Rust or Corrode in Humid Environments
- Case Style Winder Slide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 31-066
- Zoro # G5662937
- UPC # 783250220298
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 120 ft |
Size | 1/8"W x 0.060"H |
Case Dia. | 12 in |
Tape Size | 1/8" x 0.060" |
Tape Width | 1/8 in |
Tape Diameter | 1/8 in |
Case Diameter | 12 in |
Tape Length | 120 ft |
Tape Width/Diameter | 1/8 in1/8 in |
Tape Length Range | 120 to 200 ft |
Fits Case Diameter | 12 in |
Description
If you are looking for a tool that can easily measure conduit, the IDEAL 31-066 Marked Fish Tape is the one to have. It has laser-etched markings in 12" increments, making it easy to see how long your conduit is. The tape features laser-etched markings in 12" increments for quick and accurate measurements. It has a formed hook at one end and a flat profile on the other end. The tape measures 1/8" x 0.060", with a length of 120 ft when fully extended. Constructed from stainless steel, this fish tape is rust resistant and very durable. This IDEAL Marked Fish Tape will provide accurate measurements so you can get your job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dewalt Dc9099 (DC9099 DEWALT)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-48099)
- MAKITA 5" Cut-Off Wheel Guard (122911-0)
- PROTO Ratcheting Box Wrench, 7-7/8 in. (JSBV2022)
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass (31-061)
- IDEAL Fish Stick, 12 ft, Fiberglass (31-611)
- IDEAL Wire Pulling Lubricant, 1 qt Bottle, White (31-276)
- IDEAL Wire Pulling Lubricant, 1 gal. Bucket, Wht (31-277)
- IDEAL Fish Tape, 1/8 In x 240ft, Stainless Steel (31-067)
- IDEAL Fish Tape, Flat, Steel, 15-1/2 in. L (31-148)
- MILWAUKEE TOOL Magnetic Tip & Chain Fish Stick Accessory (48-22-4159)
- Ideal Electrical Tools