Shop All Fishing Tapes, Sticks, & Lines
Ideal
Fish Tape, 1/8 In x 120 ft, Blued Steel
Mfr # 31-056
Zoro # G4025262
product price: $48.65
/ea
$48.65
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 120 ft
- Tape Material Steel
- Color Blue
- Size 1/8"W x 0.060"H
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 31-056
- Zoro # G4025262
- UPC # 783250310562
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 120 ft |
Size | 1/8"W x 0.060"H |
Case Dia. | 12 in |
Tape Size | 1/8" x 0.060" |
Tape Length | 120 ft |
Tape Width | 1/8 in |
Tape Diameter | 1/8 in |
Case Diameter | 12 in |
Tape Length Range | 120 to 200 ft |
Fits Case Diameter | 12 in |
Tape Width/Diameter | 1/8 in1/8 in |
Description
Fish Tape, Tape End Style Formed Hook, Tape Length 120 ft, Tape Material Steel, Tape Shape Flat, Case Winding Type Tuff-Grip Pro, Tape Diameter 1/8 in, Tape Tensile Strength 1,600 lb, Maximum Wire Capacity 10 AWG, Case Diameter 12 in, Minimum Wire Capacity 24 AWG, Case Color Blue, Case Material Plastic, Case Style Rotating, Features High Column Strength For Longer Runs, Laser Etched in 12 Increments to Provide Instant Conduit Length, Non-Oily Finish Resists Rust
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 82 Degree 3/8" Diameter 1/8 Pilot Hole (6815487)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41250)
- SUNEX 12 Pc. Metric Full Polish V-Groove Combination Wrench (9917MA)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z5T55X-5PK)
- IDEAL Zoom Fishtape 200 Ft.W/Eyelet (31-096)
- IDEAL Fish Tape, 3/16 In x 50 ft, Fiberglass (31-086)
- IDEAL S-Class Fish Tape 100FT (31-162)
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass (31-087)
- IDEAL Fish Tape, 1/4 In x 400 ft, Carbon Steel (31-2128)
- IDEAL Fish Tape, 3/16 In x 50ft, Stainless Steel (31-090)
- GARDNER BENDER Filament Style Upper Hand Fishtape 100 F (FTP-100R)
- Ideal Electrical Tools