Shop All Fishing Tapes, Sticks, & Lines
Ideal
Fish Stick, 12 ft, Fiberglass
Mfr # 31-611
Zoro # G5558095
original price:
$59.65
39% off
new price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Color White
- Material Fiberglass
- Features Packaged In Clear Tubes for Protection and Long-Term Storage, Strong, Lightweight, Flexible Extendable Fiberglass Rod Kits, Use to Reach and Pull Wires Over Suspended Ceilings, In Cable Trays Or Through Interior Walls
- Flexibility Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 31-611
- Zoro # G5558095
- UPC # 783250564576
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 12 ft |
Pole Diameter | 1/4 in |
Maximum Bend Radius | 12 in |
Rod Diameter | 1/4 in |
Individual Rod Length | 4 ft |
Tool Length | 12 ft |
Maximum Overall Length | 12 ft |
Details
Color | White |
Material | Fiberglass |
Features | Packaged In Clear Tubes for Protection and Long-Term Storage, Strong, Lightweight, Flexible Extendable Fiberglass Rod Kits, Use to Reach and Pull Wires Over Suspended Ceilings, In Cable Trays Or Through Interior Walls |
Includes | (3) 4 ft Sections, (1) Fixed Bullet Nose Tip, (1) Single Hook Tip |
Flexibility | Medium |
Item | Fish Stick |
Product Type | Rod Set |
Number of Rods Included | 3 |
Maximum Wire Capacity | 10 AWG |
Minimum Wire Capacity | 24 AWG |
Connector Material | Fiberglass |
Rod Color | White |
End Style | Single Hook |
Description
Fish Stick, Product Type Rod Set, End Style Single Hook, Flexibility Medium, Maximum Wire Capacity 10 AWG, Minimum Wire Capacity 24 AWG, Maximum Bend Radius 12 in, Tool Length 12 ft, Number of Rods Included 3, Rod Diameter 1/4 in, Connector Material Fiberglass, Features Packaged In Clear Tubes for Protection and Long-Term Storage, Strong, Lightweight, Flexible Extendable Fiberglass Rod Kits, Use to Reach and Pull Wires Over Suspended Ceilings, In Cable Trays Or Through Interior Walls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Guide Holder (122700-3)
- CRESCENT NICHOLSON 6" Flat Double/Single Cut Warding Bastard File (16663NN)
- MARSHALLTOWN Trowel, Pool, 14 X 4 In (SP14D)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88511)
- IDEAL Fish Stick, 24 ft, Fiberglass (31-612)
- IDEAL Wire Pulling Lubricant, 1 gal. Bucket, Wht (31-277)
- IDEAL Fish Tape, Eyelet, 200 ft L, 3/16" Dia. (31-097)
- IDEAL S-Class Fish Tape 50FT (31-160)
- IDEAL Fish Tape, 3/16 In x 50 ft, Fiberglass (31-062)
- IDEAL Wire Pulling Lubricant, 1 qt Bottle, White (31-276)
- JAMESON Good Buddy Duct Rodder w/ 400 ft. of 3/8" Marked Rod (9-25-400M)
- Ideal Electrical Tools