Shop All Test Equipment
Ideal
Fiber Optic Test Kit, FiberMaster
Mfr # 33-931
Zoro # G7616296
Free Shipping & Returns
$2,759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display No
- For Use With Fiber Optic Cables
- Application Power Measurement In dBm and W, Loss Display In dB
- Measures Light Source
- Features Calibration Function, Designed for the Field, Ready for FTTX, Save Time and Money
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 33-931
- Zoro # G7616296
- UPC # 783250339310
- Country of Origin China
- Category Test Equipment
Dimensions
Maximum Wavelength Measurement | 1,490 nm |
Minimum Wavelength Measurement | 850 nm |
Details
Item | Fiber Optic Test Kit |
Display | No |
For Use With | Fiber Optic Cables |
Application | Power Measurement In dBm and W, Loss Display In dB |
Measures | Light Source |
Features | Calibration Function, Designed for the Field, Ready for FTTX, Save Time and Money |
Includes | (4) Wavelength Lightsource, Carrying Case |
Connector Type | FC, SC, ST |
Waterproof | No |
Standards | CE |
Product Type | Fiber Optic Tester |
Includes Batteries | Yes |
Adapters Included | FC, SC, Universal |
Display Type | No Display |
Fiber Mode Measured | Multi-Mode, Single-Mode |
Testing Functions | Optical Power Measuring |
Description
Fiber Optic Test Kit, Connector Type FC, SC, ST, Adapters Included FC, SC, Universal, Fiber Mode Measured Multi-Mode, Single-Mode, Product Type Fiber Optic Tester, Testing Functions Optical Power Measuring, Display Type No Display, Features Calibration Function, Designed for the Field, Ready for FTTX, Save Time and Money, Includes (4) Wavelength Lightsource, Carrying Case, Includes Batteries Yes, Maximum Wavelength Measurement 1,490 nm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (24C837)
- HONDA Carburetor Assembly (16100-Z0V-D01)
- RACO Electrical Box, 90 cu in, Gang Box, 3 Gang, Steel, Rectangular (942)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52PR8W2G)
- IDEAL TTT Kit, RJ-45, RJ-11, F-Type Adapter (33-866)
- IDEAL Tone Generator and Probe Kit (33-864)
- IDEAL VDV II Plus, RJ-45, RJ-11, F-Type Adapter (R158008)
- IDEAL VDV II, RJ-45, RJ-11, F-Type Adapter (R158000)
- IDEAL Cable Tester (33-856)
- IDEAL Tone Generator (62-160)
- FLUKE NETWORKS Can Wrench, Hex Head 7/16 In and 3/8 In (44007000)
- Ideal Test Equipment