Shop All Test Equipment Accessories
Ideal
FC Male to LC Female Adapter, Fiber
Mfr # 135051
Zoro # G1565571
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fiber
- For Use With Fibermaster Cables
- Includes FC Male to LC Female Adapter
- Compatible with Manufacturer Model Number VFF5
- Product Type FC Male to LC Female Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 135051
- Zoro # G1565571
- Country of Origin China
- Category Test Equipment Accessories
Details
Item | FC Male to LC Female Adapter |
Type | Fiber |
For Use With | Fibermaster Cables |
Includes | FC Male to LC Female Adapter |
Compatible with Manufacturer Model Number | VFF5 |
Product Type | FC Male to LC Female Adapter |
Compatible Manufacturer Part Number | VFF5 |
Compatible Manufacturer Model Number | VFF5 |
For Use with Mfr. Model Number | VFF5 |
For Use With Mfr. Model Number | VFF5 |
Description
FC Male to LC Female Adapter, For Use With Fibermaster Cables, Product Type FC Male to LC Female Adapter, Includes FC Male to LC Female Adapter, Compatible with Manufacturer Model Number VFF5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 30A, 1 Pole, 120V AC (QF130AN)
- SCHNEIDER ELECTRIC Pushbutton Guard, 30 mm, Plastic, Red (9001K56RM)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/TL-20)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT16219K)
- IDEAL VDV II Identifiers (158051)
- IDEAL VDV II Remotes (158050)
- WIREMOLD Wiremold NM1 5 ft. Ivory Plastic Channel Wiremold (584904)
- UNITED SCIENTIFIC Test Tube Brushes, Nylon Bristles, 1-1/2in. Brush Dia., 11in. (TTBRB4)
- WHATMAN Grade 44 Quantitative Filter Paper Ashless (Ash 0.007%), circle, (1444-070)
- NORTON CO 2-3/4X17-1/2 P80E GOLD- PK OF 50 (NR30835)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG Diesel Compression Test Set (KHTU-15-52B)
- Ideal Test Equipment Accessories