Shop All Terminal Blocks
Ideal
Double Row Terminal Block 12
Mfr # 89-312
Zoro # G0797651
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 12-Pole
- Center Spacing 0.375"
- Length 1,000'
- Recommended torque 9 in.-lb.
- Torque in. - lb. 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 89-312
- Zoro # G0797651
- UPC # 783250893126
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Length | 1,000' |
Details
Item | Double Row Terminal Block 12 |
Number of Poles | 12-Pole |
Center Spacing | 0.375" |
Recommended torque | 9 in.-lb. |
Torque in. - lb. | 9 |
Description
Double Row Terminal Block 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14EUE32BA)
- WIEGMANN Fiberglass Enclosure, 51 in H, 14 in D, NEAM 4X, Hinged (HW-N3R483612CH)
- ABB Electrical Box Cover, Square, Steel (RS 13)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42CF15AF)
- IDEAL Sb Base Mt.Dbl.Rw.Trm.Blck 8Pl (89-509)
- IDEAL Terminal Block 12 Pole (89-608)
- IDEAL Terminal Block 12 Pole (89-610)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LD)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV22BL)
- ALLEN TEL Coax Grounding Block (CT722)
- SQUARE D Terminal Block, 40 Amp (9080GP6)
- Ideal Terminal Blocks