Shop All Wire Markers
Ideal
Dispenser W Legends 0-9
Mfr # 42-301
Zoro # G0796166
$50.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 0 to 9
- Material Plastic
- Temp. Range -40°F to 180°F
- Label Type Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 42-301
- Zoro # G0796166
- UPC # 783250423019
- Country of Origin United States
- Category Wire Markers
Details
Item | Wire Marker Dispenser |
Legend | 0 to 9 |
Material | Plastic |
Temp. Range | -40°F to 180°F |
Label Type | Adhesive |
Description
Dispenser W Legends 0-9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Not A Handle Sign, Landscape (OS-NS-P-710-L-15123)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 20 ft. (18109207-20)
- MECHANIX WEAR Vision Type-N, Gray Anti-Fog ; Anti-Scratch (VNS-20AB-PU)
- GERSON Signature One-Step Disposable Kit TPE Half-Mask with OV-P95, MED, 12PK (0871501B)
- IDEAL Wire Marker Booklet, Legend 0-9 (775101)
- IDEAL Wire Marker Booklet, 46-90 (775104)
- IDEAL Wire Mark Books, Leg.Asst., PK5 (44-103)
- IDEAL Wire Marker Book A-Z, 0-15 (775102)
- IDEAL Wire Marker Booklet, 1-45 (775103)
- PANDUIT Roll Wire Marker, "0-9", 8"L (PMDR-0-9)
- BRADY White Tedlar(R) Wire Marker, THT-29-437-10 (THT-29-437-10)
- Ideal Wire Markers