Shop All Wire Strippers & Crimpers
Ideal
Dbld-Set C/Stmlt 20-26Ga
Mfr # 45-2692-1
Zoro # G0880166
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 26 to 20 AWG
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 45-2692-1
- Zoro # G0880166
- UPC # 783250209866
- Country of Origin United States
- Category Wire Strippers & Crimpers
Details
Capacity | 26 to 20 AWG |
Number of Pieces | 1 |
Item | Dbld-Set C/Stmlt 20-26Ga |
Description
Dbld-Set C/Stmlt 20-26Ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Single End 120° Chamfer Tool CTD CEM-CH-4R Bright 3/8"x3/8"x2-1/2" (C66218)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3808AC)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade (534184)
- LYNDEX-NIKKEN Collet, R8, 12mm (820-012)
- IDEAL 5 1/2 in Wire Stripper 16 to 22 AWG (45-638)
- IDEAL 9 3/4 in Crimper 22 to 10 AWG (30-429)
- IDEAL 6 1/2 in Wire Stripper 18 to 10 AWG (45-091)
- IDEAL 8 1/4 in Cable Stripper (45-777)
- IDEAL 3 1/2 in Cable Stripper 1/8 in to 1/4 in (45-163)
- IDEAL 3 1/2 in Cable Stripper 26 to 12 AWG (45-025)
- KLEIN TOOLS 5 5/8 in Dieless Crimper RG-59, RG-6/6Q (VDV212-008-SEN)
- Ideal Crimping Tools