Shop All Valve Parts
Ideal
Dark Blue Sleeve For the AP 30/40 PRO
Mfr # IDEAC1022H
Zoro # G208232866
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 10 in
- Application Home
- Height (In.) 1 in
- Color Blue
- Material of Construction Linen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # IDEAC1022H
- Zoro # G208232866
- UPC # 810792032123
- Country of Origin Germany
- Category Valve Parts
Dimensions
Width (In.) | 10 in |
Height (In.) | 1 in |
Details
Item | Textile cover |
Application | Home |
Color | Blue |
Material of Construction | Linen |
Includes | Cover |
Description
Dark Blue Sleeve For the AP 30/40 PRO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA SprayNipple Cap Quick Connect (RP40301)
- GROHE Shower Bar, 24" L (27521000)
- KOHLER Header Assembly (1409058-01-BDX)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-4mm Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-48)
- IDEAL Trolley For the AP 60/80 PRO (IDEAC1017H)
- HONEYWELL 120650 Single Application Tube (120650)
- SLOAN Flush Valve Part Opt Plus Ress-U-0.125 (3379015)
- DIXON Direct Mount Push-Pull Drain Valve, 3/4 in Nominal, Female NPT End Style, Brass (PPDV75)
- GROHE Universal Thermostatic Compact Cartridge (47885000)
- GRUNDFOS 595926 Comfort Valve Used To Be (595926)
- NAUGATUCK Float Ball, Round, Copper, 3-1/2 In (GRC3524RB)
- Ideal Valve Parts