Shop All Crimping Tool Dies
Ideal
Crimper, RG-59, RG-6, 8" L
Mfr # 30-433
Zoro # G0775887
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Max. Crimping Force Not Rated
- Strips Yes
- Capacity RG-59, RG-6
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-433
- Zoro # G0775887
- UPC # 783250304332
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Overall Length | 8 in |
Tool Length | 8 in |
Compatible Wire Size Range | 18 AWG - 18 AWG |
Minimum Compatible Wire Size | 18 AWG |
Maximum Compatible Wire Size | 18 AWG |
Description
The IDEAL 30-433 Crimper is a multi-purpose tool that will come in handy for stripping and cutting voice and data cables. This 8" long crimper can strip RG-59, RG-6 cable. The cushioned grip handle provides comfort while you work. It has a manual adjustable crimping die to ensure accurate cuts every time. If you need to cut and strip voice and data cables, the IDEAL 30-433 Crimper is an ideal choice for your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Service MANOSKOP® torque wrench No.730N/5 10-50 N·m Size of mount 9x12 mm (50181005)
- INNOVATIVE COMPONENTS Four Prong Knob, 3/8-16 Thread Size, 1.125"L, Thru, Quick Release Tap, Brass (GN6C----4P7QR90)
- MELIN TOOL CO Gnrl Purpose End Mill, Ball End, 1/4x1/2", Overall Length: 3-3/8" (B-1208-B)
- WILTON Shop Hammer Kit, Blk Handle, Nonslip Grip (11112)
- IDEAL Die Set, Non-Ins Term, 22-8 (30-580)
- IDEAL Replacement Die, For Type F (RG6, RG59) (30-582)
- IDEAL Ratchet Crimper, Frame Only, 13" L (30-506)
- IDEAL Crimper and Connector Kit (33-700)
- IDEAL Crimp Die Set, RG174/Mini-59 (30-576)
- IDEAL Crimper, RJ-11/12/14/45, 13" L (30-496)
- CURRENT TOOLS 3/4" Knock-Out Die (1527)
- Ideal Crimping Tool Dies