Shop All Wire Connectors
Ideal
Connector, PK25
Mfr # 85-925
Zoro # G501770270
product price: $6.29
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Application Common Low Voltage or Signal, Telecommunications or Voice
- Length 1,000'
- Wire Range (Tap) 26 to 19 AWG
- Connector Type UR Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 85-925
- Zoro # G501770270
- UPC # 783250859252
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Dimensions
Length | 1,000' |
Max. Insulation Dia. | 0.066 in |
Details
Color | Red |
Application | Common Low Voltage or Signal, Telecommunications or Voice |
Wire Range (Tap) | 26 to 19 AWG |
Connector Type | UR Splice |
Wire Range (Run) | 26 to 19 AWG |
Number of Ports | 3 |
Item | Connector |
Flame Retardant | No |
Crimping Tool | 22C740 |
Wire Type | Telecommunications |
Fill Material | Gel |
Termination Method | Crimp |
Description
Connector, Color Red, Connector Type UR Splice, Number of Ports 3, Fill Material Gel, Application Common Low Voltage or Signal, Telecommunications or Voice, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Male Disconnect, Vyl, Brl, Insul, 16, PK50 (EDV14-250M-L)
- EATON Push Button, 22.5 mm, 1NC, Red (M22-DL-R-K01-230R)
- ELECTRIDUCT Electriduct CR600/900 Heavy Duty Rubber Cable Protectors (CP-RPS-CR600)
- HUBBELL WIRING DEVICE-KELLEMS Adapter Collar, 1 Gang, Rectangular, Thermoplastic (PFBRAC)
- IDEAL Twist-On Conn Kit, Assrtd Trminls, 170pcs. (30-2255)
- IDEAL Wire Conn Grn Wing Bx100 (30-192P)
- IDEAL Pigtail Connector, Pigtail, White, Pk25 (30-3470)
- IDEAL Pigtail Connector, Pigtail, Green, Pk25 (30-3480)
- IDEAL Ground Screw, 10-32, Green, Pk100 (30-3594G)
- IDEAL Twist On Wire Connector, 18 AWG to 10 AWG, 600 V, Wing Style, Yellow, 100 PK (30-451)
- MAXXIMA LED Connector, 3-Pin (M50900)
- Ideal Wire Connectors