Shop All Voice & Data Connectors
Ideal
Connector, PK25
Mfr # 85-380
Zoro # G701770599
product price: $10.29
/pk 25, $0.41/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type RJ45
- Connector Application Ethernet
- Number of Contacts 8
- Number of Positions 8
- Color Blue
Product Information
- Brand Ideal
- MFR # 85-380
- Zoro # G701770599
- UPC # 783250853809
- Country of Origin Taiwan, Province of China
- Category Voice & Data Connectors
Dimensions
Length | 1,000 ft. |
Details
Item | Connector |
Connector Type | RJ45 |
Connector Application | Ethernet |
Number of Contacts | 8 |
Number of Positions | 8 |
Color | Blue |
Cable Type | Cat5e |
Shielded | Unshielded |
Category Type | Cat 5e/6/6A |
Features | Dampens Cable Movement and Vibrations that can Result in Premature Connector Failure |
Termination Method | Push-On |
Compatible Cable Shape | Round |
Product Type | Relief Boot |
Compatible Cable Fire Rating | Not Rated |
Number of Connectors Included | 25 |
Compatible Cable Performance Category | 5e, 6 |
Description
Connector, Compatible Cable Fire Rating Not Rated, Connector Type RJ45, Color Blue, Shielded Unshielded, End Type Not Applicable, Number of Adapter Ports Not Applicable, Features Dampens Cable Movement and Vibrations that can Result in Premature Connector Failure, Insert Construction - New 1-Piece, Product Type Relief Boot, Optical Fiber Type Not Applicable, Compatible Number of Fibers Not Applicable, Number of Contacts 8, Number of Connectors Included 25, Number of Positions 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 380-480V (9001KP5G31)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- GE Thermal Unit, 5.36 to 5.99A (CR123C592A)
- DEFENDER CABLE 10/3 Gauge, 50 ft SJTW wLighted Ends, UL and ETL Listed Contractor Grade Extension Cord (DCE-410-44)
- IDEAL Connector, PK25 (85-346)
- IDEAL Connector, PK25 (85-344)
- IDEAL RJ45 8pos Connector, PK50 (85-396)
- IDEAL Connector, PK25 (85-368)
- IDEAL Connector, PK25 (85-366)
- IDEAL Connector, PK100 (86-396)
- HUBBELL PREMISE WIRING Fiber Optic Connector, Fiber, Beige, PK12 (FCLC900K62M12)
- Ideal Voice & Data Connectors