Shop All Voice & Data Connectors
Ideal
Connector, PK25
Mfr # 85-345
Zoro # G901770597
product price: $10.99
/pk 25, $0.44/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type RJ11
- Connector Application Telecommunications
- Number of Contacts 6
- Number of Positions 6
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 85-345
- Zoro # G901770597
- UPC # 783250853458
- Country of Origin Taiwan, Province of China
- Category Voice & Data Connectors
Dimensions
Length | 1,000' |
Details
Item | Connector |
Connector Type | RJ11 |
Connector Application | Telecommunications |
Number of Contacts | 6 |
Number of Positions | 6 |
Color | Clear |
Cable Type | Cat5e |
Standards | TIA/EIA |
Category Type | Cat 3/5e |
Features | Long Term Reliability in Connectivity |
Shielded | Unshielded |
Wire Gauge | 26 to 24 AWG |
Wire Type | Solid/Stranded |
Termination Method | Crimp |
Compatible Cable Performance Category | 3, 5e |
Compatible Conductor Gauge | 26 AWG |
Compatible Cable Shape | Round |
Compatible Wire Solid/Stranded | Stranded |
Number of Connectors Included | 25 |
End Type | Pass-Through |
Compatible Cable Fire Rating | Not Rated |
Compatible Wire Material | Copper |
Product Type | Modular Plug |
Description
Connector, Compatible Cable Fire Rating Not Rated, Connector Type RJ11, Color Clear, Shielded Unshielded, End Type Pass-Through, Number of Adapter Ports Not Applicable, Features Long Term Reliability in Connectivity, Insert Construction - New 1-Piece, Product Type Modular Plug, Optical Fiber Type Not Applicable, Compatible Number of Fibers Not Applicable, Number of Contacts 6, Number of Connectors Included 25, Number of Positions 6, Compatible Conductor Gauge 26 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Grounding Fitting, Steel, 1" Trade Size (EC-100)
- QUICKCABLE Surge Protector, 24V (602705-001)
- LEESON 0.75 Hp Scr Motor, 2500 Rpm, 180 V, 56C Frame, Tefc (098010.00)
- ABB AF305-30-11-13, CTR, 3P, 312A, 100-250VAC/DC, 1/1 (AF305-30-11-13)
- IDEAL RJ45 8pos Connector, PK50 (85-396)
- IDEAL Connector, PK100 (86-396)
- IDEAL Connector, PK50 (92-650)
- IDEAL Connector, PK25 (85-346)
- IDEAL Connector, PK25 (85-380)
- IDEAL Connector, PK25 (85-344)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT6A, UTP 200-Pack (VDV826-764)
- Ideal Voice & Data Connectors