Shop All Wire Connectors
Ideal
Connector, PK2
Mfr # 85-070
Zoro # G001767244
product price: $5.25
/pk 2, $2.63/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 1,000'
- Features No Tools Required, Non-Permanent Connection, Reusable, Use in Cable and Satellite TV Installations
- Connector Type F-Type
- Finish Nickel-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 85-070
- Zoro # G001767244
- UPC # 783250850709
- Country of Origin China
- Category Wire Connectors
Dimensions
Length | 1,000' |
Details
Color | Silver |
Features | No Tools Required, Non-Permanent Connection, Reusable, Use in Cable and Satellite TV Installations |
Connector Type | F-Type |
Item | Connector |
Finish | Nickel-Plated |
Impedance | 75 Ohm |
Connection | F-Female to F-Male Coax Adapter |
Cable Type | RG-59, RG-6, RG-6 Quad |
Hz | 3 GHz |
Installation Method | Twist-On |
Termination Method | Twist-On |
Maximum Frequency | 3 GHz |
Maximum Impedance | 75 ohm |
Product Type | Adapter |
Compatible Coaxial Cable Type | RG-6 |
Description
Connector, Product Type Adapter, Color Silver, Installation Method Twist-On, Compatible Coaxial Cable Type RG-6, Maximum Frequency 3 GHz, Maximum Impedance 75 ohm, Connector Type F-Type, Finish Nickel-Plated, Features No Tools Required, Non-Permanent Connection, Reusable, Use in Cable and Satellite TV Installations, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Multi-Angle (PS0389NBK)
- IDEAL Tester NiMH Rechargeable Battery Pack (151053)
- ABB Interface Module RTAC01 (RTAC-01)
- HUBBELL Rocker Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P264W)
- IDEAL Twist-On Conn Kit, Assrtd Trminls, 170pcs. (30-2255)
- IDEAL Closed-End Crimp Connctr, 16-12 AWG, PK100 (30-248G)
- IDEAL Twist On Wire Connector, 22-8 AWG, PK250 (30-244J)
- IDEAL Wire Conn Yel Wing Bx100 (30-451P)
- IDEAL Twist On Wire Connector, 22-16 AWG, PK100 (30-071)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK150 (30-1261J)
- QUICKCABLE Butt Connector, Non-Ins, 22-18ga., PK100 (166180-100)
- Ideal Wire Connectors & Disconnects