Shop All Voice & Data Connectors
Ideal
Connector, PK100
Mfr # 86-396
Zoro # G001770589
original price:
$56.25
13% off
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type RJ45
- Connector Application Ethernet
- Number of Contacts 8
- Number of Positions 8
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 86-396
- Zoro # G001770589
- UPC # 783250863969
- Country of Origin Taiwan, Province of China
- Category Voice & Data Connectors
Details
Item | Connector |
Connector Type | RJ45 |
Connector Application | Ethernet |
Number of Contacts | 8 |
Number of Positions | 8 |
Color | Clear |
Category Type | Cat 3/5e |
Shielded | Unshielded |
Features | Long Term Reliability in Connectivity |
Wire Gauge | 26 to 24 AWG |
Cable Type | Cat5e |
Wire Type | Solid/Stranded |
Standards | TIA/EIA |
Termination Method | Crimp |
Compatible Cable Fire Rating | Not Rated |
Compatible Wire Solid/Stranded | Stranded |
Compatible Cable Shape | Round |
End Type | Standard |
Compatible Conductor Gauge | 26 AWG |
Number of Connectors Included | 100 |
Compatible Cable Performance Category | 5e |
Product Type | Modular Plug |
Compatible Wire Material | Copper |
Description
Connector, Compatible Cable Fire Rating Not Rated, Connector Type RJ45, Color Clear, Shielded Unshielded, End Type Standard, Number of Adapter Ports Not Applicable, Features Long Term Reliability in Connectivity, Insert Construction - New 1-Piece, Product Type Modular Plug, Optical Fiber Type Not Applicable, Compatible Number of Fibers Not Applicable, Number of Contacts 8, Number of Connectors Included 100, Number of Positions 8, Compatible Conductor Gauge 26 AWG, Compatible Wire Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1A, 600V AC, Non-Indicating (KLDR001)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR48D06)
- PANELTRONICS Circuit Breaker, 5A, 1 Pole, Not Rated (206-070S)
- VAST Strut Channel Fitting, 1/4 (V6SQHDG)
- IDEAL Connector, PK25 (85-366)
- IDEAL Connector, PK25 (85-346)
- IDEAL Connector, PK25 (85-344)
- IDEAL Connector, PK25 (85-380)
- IDEAL Connector, PK25 (85-345)
- IDEAL RJ45 8pos Connector, PK50 (85-396)
- SIEMENS Connector, RJ45/180 Degree, 24AWG (6GK1901-1BB10-2AA0)
- Ideal Voice & Data Connectors