Shop All Wire Connectors
Ideal
Connector, PK10
Mfr # 92-651
Zoro # G501767249
product price: $10.99
/pk 10, $1.10/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Features Use in Cable and Satellite TV Installations
- Material Brass
- Finish Nickel-Plated
- Connector Type F-Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 92-651
- Zoro # G501767249
- UPC # 783250926510
- Country of Origin China
- Category Wire Connectors
Dimensions
Size | 0.168 in to 0.183 in Dielectric Diameter, 0.226 in to 0.310 in Jacket Diameter |
Details
Color | Silver |
Features | Use in Cable and Satellite TV Installations |
Material | Brass |
Finish | Nickel-Plated |
Connector Type | F-Type |
Item | Connector |
Cable Type | Plenum 6/6Q RTQ, RG-6/6Q RTQ |
Connection | F-Type |
Installation Method | Compression |
Impedance | 75 Ohm |
Hz | 3 GHz |
Termination Method | Compression |
Compatible Coaxial Cable Type | RG-6 |
Gender | Male |
Product Type | Connector |
Maximum Frequency | 3 GHz |
Compatible Cable Fire Rating | Plenum |
Maximum Impedance | 75 ohm |
Description
Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Compression, Compatible Coaxial Cable Type RG-6, Maximum Frequency 3 GHz, Maximum Impedance 75 ohm, Connector Type F-Type, Finish Nickel-Plated, Compatible Cable Fire Rating Plenum, Features Use in Cable and Satellite TV Installations, Material Brass, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KLM-3)
- TRIPLETT Circuit Breaker Finder, 120/220 VAC (9650)
- LEVITON Co/Alr1P Togswtch 15A Iv (02651-02I)
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 25 ft, 12/3 (OC251233T)
- IDEAL Twist-On Conn Kit, Twst-On Trminls, 620pcs (30-2091)
- IDEAL Closed-End Crimp Connector, PK1000 (30-148)
- IDEAL Push In Connector, 2 Port, Red, PK5000 (30-1632)
- IDEAL Pigtail Connector, Pigtail, Green, Pk25 (30-3480)
- IDEAL Twist On Wire Connector, 22-16 AWG, PK100 (30-3627)
- IDEAL Connector, PK100 (86-925)
- UPG Alligator clips to connectors 6ft cord (D1766)
- Ideal Wire Connectors