Shop All Wire Connectors
Ideal
Connector, PK10
Mfr # 85-340
Zoro # G801767277
product price: $12.85
/pk 10, $1.29/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Nickel-Plated
- Connector Type F-Type
- Features Used for Extending or Joining Lengths of Coaxial Cable
- Impedance 75 Ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 85-340
- Zoro # G801767277
- UPC # 783250853403
- Country of Origin China
- Category Wire Connectors
Details
Material | Brass |
Finish | Nickel-Plated |
Connector Type | F-Type |
Features | Used for Extending or Joining Lengths of Coaxial Cable |
Item | Connector |
Impedance | 75 Ohm |
Installation Method | Twist-On |
Hz | 3 GHz |
Connection | F-Type |
Cable Type | RG-59, RG-6, RG-6 Quad |
Termination Method | Twist-On |
Maximum Frequency | 3 GHz |
Gender | Female |
Compatible Coaxial Cable Type | RG-59 |
Product Type | Adapter |
Maximum Impedance | 75 ohm |
Description
Connector, Gender Female, Product Type Adapter, Color Not Applicable, Installation Method Twist-On, Compatible Coaxial Cable Type RG-59, Maximum Frequency 3 GHz, Maximum Impedance 75 ohm, Connector Type F-Type, Finish Nickel-Plated, Features Used for Extending or Joining Lengths of Coaxial Cable, Material Brass, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 374 kcmil (YAZ342NT38FX)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- SQUARE D Panelboard Enclosure/Box Type 1 32H 14W (NQB532)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH14-8R/LX)
- IDEAL Twist-On Conn Kit, Assrtd Trminls, 170pcs. (30-2255)
- IDEAL Wire Conn Grn Wing Bx100 (30-192P)
- IDEAL Twist On Wire Connector, 20-10 AWG, PK25 (30-1160)
- IDEAL Push-In Connector, 4-Port, Yellow, PK200 (30-1034J)
- IDEAL Twist-On Conn Kit, Twst-On Trminls, 620pcs (30-2091)
- IDEAL Lever Wire Connector, Blue, 0.78" L, PK350 (30-35L23J)
- KS 8 U/I Butt Connector, PK250 (10624)
- Ideal Wire Connectors