Shop All Hand Conduit Benders and Handles
Ideal
Conduit Bender Head, 3/4 EMT, 1/2 Rigid
Mfr # 74-032
Zoro # G4285592
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- EMT Size 3/4 in
- Rigid/IMC Size 1/2 in
- Centerline Bend Radius 5 13/64 in
- Construction Aluminum
- Application For Conduit Bending
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 74-032
- Zoro # G4285592
- UPC # 783250740321
- Country of Origin China
- Category Hand Conduit Benders and Handles
Dimensions
EMT Size | 3/4 in |
Rigid/IMC Size | 1/2 in |
Centerline Bend Radius | 5 13/64 in |
EMT Conduit Size - Aluminum and Galvanized Steel | 3/4 in |
IMC/RMC Conduit Size | 1/2 in |
Rigid/IMC Conduit Size | 1/2 in |
Details
Item | Conduit Bender Head |
Construction | Aluminum |
Application | For Conduit Bending |
Markings | Benfield |
Pedal | Yes |
Type | Handle Not Included |
Includes | Convenient Bending Guide |
Compatible with Manufacturer Model Number | 74-019 |
Accessory Type | Bender Head |
Material | Aluminum |
Compatible Manufacturer Part Number | 74-019 |
Compatible with Manufacturer Part Number | 74-019 |
Compatible with Manufacturer Model Number [NEW] | 74-019 |
Compatible Manufacturer Model Number | 74-019 |
For Use with Mfr. Model Number | 74-019 |
For Use With Mfr. Model Number | 74-019 |
Description
This Conduit Bender Head from Ideal is the perfect tool for bending EMT and Rigid/IMC conduit. It has a centerline bend radius of 5 13/64 in. Made of aluminum, this bender head is lightweight yet durable. Designed to fit 3/4" EMT and 1/2" Rigid/IMC conduit, it has markings that are Benfield rated. With a pedal design, you can adjust the amount of pressure applied while working with this hand bender. Ideal's Hand Conduit Bending Tool makes your job easier by giving you the precision you need to bend conduits without damaging them.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Work Gloves, Wht, PU Coated, Nylon, XL, PK12 (713SUC/XL)
- HYDE 4 in. Es Plastic Spreading Tool 05540 (5540)
- J.W. WINCO GN162-B3/4-2-BL Base Plate Connector Clamp (162-B3/4-2-BL)
- J.W. WINCO GN131-B3/4-B3/4-2-BL 2-Way Connector Clamp (131-B3/4-B3/4-2-BL)
- IDEAL Conduit Bender, 1/2 EMT, Rigid (74-026)
- IDEAL Conduit Bender Head, 1/2 EMT, Rigid (74-001)
- IDEAL Bender 74-027 W/74-037 Boot (74-127)
- IDEAL Conduit Bender Handle, 1-1/2In.D, 38In.L (74-019)
- IDEAL Conduit Bender Handle, 1-1/2In.D, 55In.L (74-021)
- IDEAL Bender 74-026 W/74-037 Boot (74-126)
- CURRENT TOOLS Radius Cable Roller for 20"-24" Tray (9524RR)
- Ideal Benders