Shop All Hand Conduit Benders and Handles
Ideal
Conduit Bender Head, 1In.EMT, 3/4 Rigid
Mfr # 74-003
Zoro # G4021963
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- EMT Size 1 in
- Rigid/IMC Size 3/4 in
- Centerline Bend Radius 6 37/64 in
- Construction Ductile Iron
- Type Handle Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 74-003
- Zoro # G4021963
- UPC # 783250740031
- Country of Origin United States
- Category Hand Conduit Benders and Handles
Dimensions
EMT Size | 1 in |
Rigid/IMC Size | 3/4 in |
Centerline Bend Radius | 6 37/64 in |
IMC/RMC Conduit Size | 3/4 in |
EMT Conduit Size - Aluminum and Galvanized Steel | 1 in |
Rigid/IMC Conduit Size | 3/4 in |
Details
Item | Conduit Bender Head |
Construction | Ductile Iron |
Type | Handle Not Included |
Markings | Benfield |
Pedal | Yes |
Application | For Conduit Bending |
Includes | Convenient Bending Guide, Head and Handle |
Compatible with Manufacturer Model Number | 74-020 |
Material | Iron |
Accessory Type | Bender Head |
Compatible Grainger Part Number | 10F492 |
Compatible with Manufacturer Model Number [NEW] | 74-020 |
Compatible Manufacturer Part Number | 74-020 |
Compatible with Manufacturer Part Number | 74-020 |
Compatible Manufacturer Model Number | 74-020 |
For Use with Mfr. Model Number | 74-020 |
For Use With Mfr. Model Number | 74-020 |
Description
When you need to bend conduit, this Ideal 74-003 Conduit Bender Head is the tool to use. The EMT size of 1 in. makes it perfect for the job. It has a centerline bend radius of 6 37/64 in., which allows you to make precise bends every time. The ductile iron construction means that this bender head will last through repeated use and still retain its shape. This hand conduit bender has markings on the side so you can measure the distance between two points accurately. The pedal on this tool makes it easy to open and close, so you can work faster without putting too much strain on your hands or fingers. With its comfortable grip and sturdy construction, the Ideal 74-003 Conduit Bender Head is just what you need for bending conduit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Spring Divider, 12 In, Solid (83A-12)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19922)
- FREUD Forstner Bit, 3/8" dia. (PB-002)
- MITUTOYO Bore Gage, 0.001-0.1 mm (511-438-20)
- IDEAL Conduit Bender, 1In.EMT, 3/4 Rigid (74-028)
- IDEAL Conduit Bender, 3/4" EMT, Aluminum (74-047)
- IDEAL Conduit Bender Handle, 1-1/2In.D, 38In.L (74-019)
- IDEAL Ductile Iron Conduit Bender, 3/4 EMT, 1/2 Rigid (74-027)
- IDEAL Conduit Bender Head, 1/2 EMT, Rigid (74-031)
- IDEAL Conduit Bender, 1/2 EMT, Rigid (74-046)
- CURRENT TOOLS 1/2"-2" PVC Coated Rigid Single Roller Support (_2-4300)
- Ideal Benders