Shop All Hand Conduit Benders and Handles
Ideal
Conduit Bender Handle, 1In.D, 44In.L
Mfr # 74-020
Zoro # G4120654
$42.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 44 in
- Construction Steel, Blue
- Handle Dia. 1 in
- Application For 1 in EMT Bender Heads
- For Use With 10F489 Conduit Bender
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 74-020
- Zoro # G4120654
- UPC # 783250740208
- Country of Origin United States
- Category Hand Conduit Benders and Handles
Dimensions
Handle Length | 44 in |
Handle Dia. | 1 in |
Overall Length | 44 in |
Details
Item | Conduit Bender Handle |
Construction | Steel, Blue |
Application | For 1 in EMT Bender Heads |
For Use With | 10F489 Conduit Bender |
Accessory Type | Bender Handle |
Compatible with Product Type | Benfield Bending System |
Material | Iron |
Compatible with Manufacturer Model Number | 74-003, 74-028 |
Compatible Grainger Part Number | 10F496 |
Compatible Manufacturer Part Number | 74-003, 74-028 |
Compatible with Manufacturer Model Number [NEW] | 74-003, 74-028 |
Compatible with Manufacturer Part Number | 74-003, 74-028 |
Compatible Manufacturer Model Number | 74-003, 74-028 |
For Use with Mfr. Model Number | 74-003, 74-028 |
For Use With Mfr. Model Number | 74-003, 74-028 |
Description
Conduit Bender Handle, Overall Length 44 in, Material Iron, Compatible with Grainger Part Number 10F496, Compatible with Manufacturer Model Number 74-003, 74-028, Accessory Type Bender Handle, Compatible with Product Type Benfield Bending System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket Ribe-CV M12 140mm 1/2 Sq. Drive (4027.140-M12)
- CHICAGO-LATROBE Screw Machine Drill Bit, #45 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49415)
- DEWALT Heavy Duty Miter Saw Stand (DWX723)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 7/64 (C72007)
- IDEAL Conduit Bender, 1-1/4 EMT, 1In.Rigid (74-034)
- IDEAL Bender 74-027 W/74-037 Boot (74-127)
- IDEAL Conduit Bender, 3/4" EMT, Aluminum (74-047)
- IDEAL Conduit Bender Head, 3/4 EMT, 1/2 Rigid (74-032)
- IDEAL Conduit Bender Handle, 1-1/2In.D, 38In.L (74-019)
- IDEAL Ductile Iron Conduit Bender, 3/4 EMT, 1/2 Rigid (74-027)
- CURRENT TOOLS 1/2"-1" EMT & 1/2"-3/4" Rigid Offset Conduit Bender (754)
- Ideal Benders