Shop All Hand Conduit Benders and Handles
Ideal
Conduit Bender, 1-1/4 EMT, 1In.Rigid
Mfr # 74-034
Zoro # G4000421
product price: $294.43
/ea
Free Shipping & Returns
$294.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- EMT Size 1 1/4 in
- Rigid/IMC Size 1 in
- Centerline Bend Radius 9 3/4 in
- Handle Length 55 in
- Construction Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 74-034
- Zoro # G4000421
- UPC # 783250740345
- Country of Origin United States
- Category Hand Conduit Benders and Handles
Dimensions
EMT Size | 1 1/4 in |
Rigid/IMC Size | 1 in |
Centerline Bend Radius | 9 3/4 in |
Handle Length | 55 in |
Handle Dia. | 1 1/2 in |
IMC/RMC Conduit Size | 1 in |
Details
Item | Conduit Bender |
Construction | Ductile Iron |
Pedal | Yes |
Markings | Benfield |
Application | For Conduit Bending |
Includes | Bender Head and Handle |
Head Material | Iron |
Description
Conduit Bender, Centerline Bend Radius 9 3/4 in, Application For Conduit Bending, Includes Bender Head and Handle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-Plus 2-Cutter 10 x 450 mm (48-20-8053)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/8 (13812504)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X5/16 (EMGS-606-B)
- VERSA TOOL 45mm Japan Cut Tooth HCS Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 25 (FB25C)
- IDEAL Bender 74-026 W/74-037 Boot (74-126)
- IDEAL Conduit Bender, 1/2 EMT, Rigid (74-026)
- IDEAL Conduit Bender Head, 1In.EMT, 3/4 Rigid (74-003)
- IDEAL Conduit Bender Head, 3/4 EMT, 1/2 Rigid (74-002)
- IDEAL Conduit Bender, 1/2 EMT, Rigid (74-046)
- IDEAL Conduit Bender, 1In.EMT, 3/4 Rigid (74-028)
- CURRENT TOOLS Straight Cable Roller for 12"-18" Tray (9518SR)
- Ideal Hand Conduit Benders and Handles