Ideal

Communications Tool Kit, No. of Pcs. 7


product price: $128.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Primary Application Punchdown (110/66); Cable Jacket Stripping; Cable Cutting/Trimming
  • Number of Pieces 6
  • Includes 35-485 PunchmasterTM II Punchdown Tool W Full /110 And 66 Blades, 35-473 Probe Pic And Spudger, 45-165 Ringer UTP/STP Jacket Stripper, 35-088 Electricians Scissors, 35-908 7-In-1 Twist-A-NutTM Screwdriver, 62-205 Nylon Pouch
  • Tool Storage Type Included Pouch
  • Sub-Category Telecomm Service
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drive Size1 Sockets Not Included

Description

Communications Tool Kit, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 6, Pliers Included None, Screwdrivers, Keys, and Bits Included (1) Multi-Bit Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included (1) Blade, (1) Scissors, Plumbing Tools Included None

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.