Shop All General Hand Tool Kits
Ideal
Communications Tool Kit, No. of Pcs. 4
Mfr # 33-622
Zoro # G3107706
product price: $47.84
/ea
$47.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cutting coax; Stripping RG-59/6/6 Quad/ Plenum coax; Compressing F/BNC/RCA compression connectors on to coax cables
- Number of Pieces 3
- Includes 30-632 Linearx3 Adjustable Compression Tool, 45-605 Preppro Coax (59/6/6Q/Plenum)/UTP Cable Stripper, 45-074 Data T-Cutter, Hip Pouch With Belt Clip To Keep Tools Together On The Job
- Tool Storage Type Included Pouch
- Sub-Category Telecomm Service
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 33-622
- Zoro # G3107706
- UPC # 783250753758
- Country of Origin United States
- Category General Hand Tool Kits
Dimensions
Drive Size1 | Sockets Not Included |
Description
Communications Tool Kit, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 3, Pliers Included None, Screwdrivers, Keys, and Bits Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included (1) Cable Cutter, Plumbing Tools Included None, Electrical and Telecom Tools Included (1) Cable Stripper, (1) Coax Compression Tool, HVAC Tools Included None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS SKT T-30 TAMPER PROOF TORX (AH3000 T-30)
- TEKTON 24 mm Combination Wrench (18295)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 3" (84236)
- WESTWARD Combination Wrench, Metric, 14mm Size (36A229)
- IDEAL Communications Tool Kit, No. of Pcs. 7 (33-505)
- IDEAL Communications Tool Kit, No. of Pcs. 60 (33-639)
- IDEAL General Hand Tool Kit, No. of Pcs. 13, Number of Pliers: 3 (35-804)
- IDEAL General Hand Tool Kit, No. of Pcs. 13 (35-790)
- PERFORMANCE TOOL 107pc HOME & AUTO TOOL SET (PTW1532)
- TENG TOOLS Canvas Tool Box Cover For Tool Kits and Stack Systems - TC (TC-COVER1)
- KLEIN TOOLS Tool Kit, 12-Piece (92003)
- Ideal Hand Tool Kits