Shop All Crimping Tool Kits
Ideal
Communications Tool Kit, No. of Pcs. 3
Mfr # 33-793
Zoro # G5176805
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Insulated
- Overall Length 6-3/4", 5-1/2", 4
- Number of Pieces 3
- Tool Storage Type Included Pouch
- Tool Kit Product Grouping Tool Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 33-793
- Zoro # G5176805
- UPC # 783250756223
- Country of Origin United States
- Category Crimping Tool Kits
Dimensions
Overall Length | 6-3/4", 5-1/2", 4 |
Drive Size1 | Sockets Not Included |
Description
Communications Tool Kit, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 3, Pliers Included None, Screwdrivers, Keys, and Bits Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included (1) Cable Cutter, Plumbing Tools Included None, Electrical and Telecom Tools Included (1) Cable Stripper, (1) Coax Compression Tool, HVAC Tools Included None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 10946 (10946)
- EVOLUTION 3/8" Diameter X 1/4" Depth Annular Cutter (EVOMC-3/8)
- DEWALT FLEXVOLT(R) 60V MAX* Cordless Pipe Threader Kit With Die Heads (DCE700X2K)
- DYNAMIC Tools 5/16" Nut Driver, Acetate Handle (D062403)
- IDEAL Communications Tool Kit, No. of Pcs. 11 (33-706)
- IDEAL 5-3/8" Crimper and Connector Kit RJ-45, RJ-11 (33-396)
- IDEAL Communications Tool Kit, No. of Pcs. 10 (33-410)
- IDEAL Communications Tool Kit, No. of Pcs. 2 (35-093)
- ELECTRIDUCT Hydraulic(16 Ton) Crimping Tool with 22mm Stroke (TL-ZDT-HCT-300)
- ANDERSON POWER PRODUCTS Crimp Kit, 350 A, Gray 3/0 ga (124109-001)
- GROTE Crimp Tool, Deutsch Terminal/Tool Complet (83-6568)
- Ideal Crimping Tool Kits