Shop All Crimping Tool Kits
Ideal
Communications Tool Kit, No. of Pcs. 2
Mfr # 35-093
Zoro # G0905466
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Uninsulated
- Tool Storage Included Yes
- Number of Pieces 2
- Tool Families Included Cutting Tools, Electrical and Telecom Tools
- Number of Electrical and Telecomm Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-093
- Zoro # G0905466
- UPC # 783250350933
- Country of Origin United States
- Category Crimping Tool Kits
Dimensions
Length (In.) | Scissors: 5-1/2" |
Drive Size1 | Sockets Not Included |
Description
The Ideal 35-093 Communications Tool Kit is the perfect choice for professional electricians. It comes with all the essential tools you need to handle electrical and telecommunications applications. This tool kit is designed for use in electrical and telecommunications applications. The crimping tool kit includes 2 cable splicing knives, which are nickel plated. The tool pouch contains 2 scissors measuring 5 1/2" in length. There are also 2 electricians' scissors included in this set. Ideal's 35-093 Communications Tool Kit has everything you need to ensure that your project goes smoothly from start to finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Satin Combination Wrench 3/4" - 12 Point (J1224ASD)
- CRAFTSMAN Wrenches, 5/8" 72 Tooth 12 Point SAE Rev (CMMT42417)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-24 UNEF 2A (361149030)
- GUARDAIR Ergonomic Air Gun, 18" Extension (LZR600018AA)
- IDEAL Communications Tool Kit, No. of Pcs. 11 (33-706)
- IDEAL 5-3/8" Crimper and Connector Kit RJ-45, RJ-11 (33-396)
- IDEAL Communications Tool Kit, No. of Pcs. 3 (33-793)
- IDEAL Communications Tool Kit, No. of Pcs. 10 (33-410)
- ELECTRIDUCT Hydraulic(16 Ton) Crimping Tool with 22mm Stroke (TL-ZDT-HCT-300)
- JONARD TOOLS Hardline Strip And Core Tool Kit 540QR (HSC-540QR)
- GROTE Crimp Tool, Deutsch, Production Style (83-6516)
- Ideal Crimping Tool Kits