Shop All Crimping Tool Kits
Ideal
Communications Tool Kit, No. of Pcs. 10
Mfr # 33-410
Zoro # G3342543
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Insulated / Uninsulated
- Tool Storage Included Yes
- Application Compression Termination of F or BNC Connectors on RG-59/6/6 Quad Coax, Crimp Termination of F or BNC Connectors on RG-59/6/6 Quad Coax
- Tool Kit Product Grouping Tool Kits
- Number of Electrical and Telecomm Tools 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 33-410
- Zoro # G3342543
- UPC # 783250728152
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Kits
Dimensions
Drive Size1 | Sockets Not Included |
Description
Communications Tool Kit, Tool Storage Type Tool Bag, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 8, Pliers Included None, Screwdrivers, Keys, and Bits Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included (1) Cable Cutter, Plumbing Tools Included None, Electrical and Telecom Tools Included (2) Cable Strippers, (1) Coax Compression Tool, (1) Wire Crimper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 1-3/8" Triple Square SAE Socket, 12 Points (J5544)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 3/16 (300 3/16)
- BOSCH Dust Extractor Filter, For Mfr. VF090AF (VF130H)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 32mm, 127mm Length, Chrome plated (2032XMD)
- IDEAL Communications Tool Kit, No. of Pcs. 3 (33-793)
- IDEAL Communications Tool Kit, No. of Pcs. 11 (33-706)
- IDEAL 5-3/8" Crimper and Connector Kit RJ-45, RJ-11 (33-396)
- IDEAL Communications Tool Kit, No. of Pcs. 2 (35-093)
- PALADIN Crimp Broadcast Pack, Crimper (PA4802)
- CMPLE CMPLE 1148-N Adjustable Universal Compression Tool for RG6; RG11 (1148-N)
- JONARD TOOLS Advanced Fiber Optic Cable Access Kit (TK-106)
- Ideal Crimping Tool Kits