Shop All Wire Connectors
Ideal
Closed-End Crimp Connector, PK1000
Mfr # 30-147
Zoro # G3592976
original price:
$144.90
9% off
new price: $130.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Max. Voltage 600 V
- Min. Wire Combination (1) 22 AWG with (1) 18 AWG
- Max. Wire Combination (1) 16 AWG with (1) 12 AWG
- Length 1.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-147
- Zoro # G3592976
- UPC # 783250301478
- Country of Origin China
- Category Wire Connectors
Dimensions
Length | 1.07 in |
Length (Straight Wireway) | 1.07 in |
Overall Length | 1.07 in |
Details
Color | Clear |
Max. Voltage | 600 V |
Min. Wire Combination | (1) 22 AWG with (1) 18 AWG |
Max. Wire Combination | (1) 16 AWG with (1) 12 AWG |
Item | Closed-End Crimp Connector |
Max. Temp. | 221 Degrees F |
Standards | CSA C22.2 #188 Certified, UL 486C Listed |
Insulation Type | Nylon |
Special Features | The Compact Design Fits in Tight Spaces, With a Flared Skirt Which Protects Against Turned-Back Strands |
Maximum Operating Temperature | 221 Degrees F |
Insulation Material | Nylon |
Maximum Wire Combination | (1) 16 AWG with (1) 12 AWG |
Termination Style | Crimp |
Maximum Voltage | 600 V |
RoHS Compliant | No |
Contact Finish | Nickel |
Contact Material | Steel |
Minimum Wire Combination | (1) 22 AWG with (1) 18 AWG |
Description
Closed-End Crimp Connector, Color Clear, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (1) 22 AWG with (1) 18 AWG, Maximum Wire Combination (1) 16 AWG with (1) 12 AWG, Contact Finish Nickel, Contact Material Steel, RoHS Compliant No, Standards CSA C22.2 #188 Certified, UL 486C Listed, Overall Length 1.07 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-4CB)
- SCHNEIDER ELECTRIC Suppressor module, varistor, TeSys K, 50 to 129V (LA4KE1FC)
- RACO Ground Clamp, Conduit Size 1/2 to 1 In (2504)
- GE Load Center Hardware Kit (LCHDKIT)
- IDEAL Connector, PK10 (85-053)
- IDEAL Push-In Connector, 3-Port, Orange, PK250 (30-1033J)
- IDEAL Connector, PK25 (85-925)
- IDEAL Grounding Tail, Ptail -Screw, Green, Pk100 (30-3399)
- IDEAL Twist On Wire Connector, 600 V, PK500 (30-643J)
- IDEAL Pigtail Connector, Pigtail, Black, Pk25 (30-3471)
- IDEAL Push-in Wire Connector, 0.91"L, PK150 (30-087J)
- Ideal Wire Connectors & Disconnects