Shop All Wire Connectors
Ideal
Closed-End Crimp Connector, PK1000
Mfr # 30-146
Zoro # G0263112
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Max. Voltage 600 V
- Min. Wire Combination (2) 22 AWG
- Max. Wire Combination (4) 18 AWG
- Length 0.734 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 30-146
- Zoro # G0263112
- UPC # 783250301461
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 0.734 in |
Length (Straight Wireway) | 0.734 in |
Maximum Wire Size | 18 AWG |
Wire Size Range | 22 AWG - 18 AWG |
Minimum Wire Size | 22 AWG |
Overall Length | 0.73 in |
Description
Closed-End Crimp Connector, Color Clear, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 22 AWG, Maximum Wire Combination (5) 18 AWG, Contact Finish Nickel, Contact Material Steel, RoHS Compliant No, Standards CSA C22.2 #188 Certified, UL 486C Listed, For Wire Type Stranded Wire, Maximum Wire Size 18 AWG, Minimum Wire Size 22 AWG, Overall Length 0.73 in, Special Features Flared Skirt Protects Against Turned-Back Strands
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Hanger, Steel, Size 1-1/4" to 1-1/2" (2055TH)
- HONEYWELL Dp2030B5004 Deluxe Power Pro (DP2030B500)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 3 in (5502-24-00)
- CANTEX ADAPTR TERMINAL PVC 1/2"" (5140103U)
- IDEAL Grounding Tail, 2-Wire, 2 Forks, Green, Pk25 (30-3288)
- IDEAL Set Screw Holder (K-2422)
- IDEAL Lever Wire Connector, Blue, 0.56" L, PK500 (30-50L22J)
- IDEAL Push In Connector, 2 Port, Red, PK5000 (30-1632)
- IDEAL Weatherproof 6-16 AWG Solid Copper/Stranded Wire Connector Gray 15 pk (30-1163)
- IDEAL Push In Connector, 4 Port, Yellow, PK100 (30-1034)
- THE BEST CONNECTION 1 10A Alligator Clips W/Vinyl Boots R/B 2Sets (220-1H)
- Ideal Wire Connectors