Shop All Jaw Type Couplings
Ideal Clamps
Couplings, 4Clamps, Silver, For Pipe 6
Mfr # 6222070
Zoro # G508422462
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 3 in
- Clamp Type Interlocked Worm Gear
- Pipe Fitting Material Neoprene Gasket
- Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Clamps
- MFR # 6222070
- Zoro # G508422462
- Country of Origin Mexico
- Category Jaw Type Couplings
Dimensions
Overall Length | 3 in |
For Nominal Pipe Size | 6 in |
Details
Color | Silver |
Item | Couplings |
Clamp Type | Interlocked Worm Gear |
Pipe Fitting Material | Neoprene Gasket |
Fitting Shape | Coupling |
Maximum Operating Pressure | 18 psi |
Specific Fitting Shape | 360 Degrees Coupler |
Standards | ASTM C1277, ASTM C564, CSA B602, IAPMO, NSF |
Number of Clamps included | 4 |
Shield Material | 300 Stainless Steel |
Clamp Material | Stainless Steel |
Description
Couplings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.25 Rod (400511)
- BESTORQ Aftermarket 106286 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A39 (A39)
- RULAND Shaft Collar, Quick Clamp, 2-7/8 In, Alum (QCL-46-A)
- MILLENNIUM FILTER Hydraulic Filter, replaces FLEETGUARD HF30262, Pressure Line, 10 micron (ZX-HF30262)
- IDEAL CLAMPS Couplings, 4Clamps, Green, For Pipe 4 (6220H70)
- IDEAL CLAMPS Couplings, 2Clamps, Silver, For Pipe 2 (6218070)
- IDEAL CLAMPS Couplings, 4Clamps, Green, For Pipe 2 (6218H70)
- BROWNING Half Bushed Non-Lubricated Jaw Coupling, JS7 Coupling, 3/4 to 2-11/16 in Bore (1237684)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 20mm (L07520MM)
- BOSTON GEAR Shaft Coupler Body (FC20-1)
- REXNORD FALK Wrapflex R10 Straight Bore Jaw Coupling Element With 2 Fasteners, 20R Coupling, 4500 rpm Max (0789008)
- Ideal Clamps Jaw Type Couplings