Shop All Jaw Type Couplings
Ideal Clamps
Couplings, 4Clamps, Green, For Pipe 4
Mfr # 6220H70
Zoro # G408422500
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Color Green
- For Nominal Pipe Size 4 in
- Clamp Type Interlocked Worm Gear
- Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Clamps
- MFR # 6220H70
- Zoro # G408422500
- Country of Origin Mexico
- Category Jaw Type Couplings
Dimensions
Overall Length | 3 in |
For Nominal Pipe Size | 4 in |
Details
Item | Couplings |
Color | Green |
Clamp Type | Interlocked Worm Gear |
Fitting Shape | Coupling |
Number of Clamps included | 4 |
Specific Fitting Shape | 360 Degrees Coupler |
Shield Material | 300 Stainless Steel |
Clamp Material | Stainless Steel |
Standards | ASTM C1540, ASTM C564, CSA B602, FM 1680, IAPMO |
Maximum Operating Pressure | 30 psi |
Pipe Fitting Material | Neoprene Gasket |
Description
Couplings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC, 1-5/16-12, Strt (2041-16-16S)
- SMC Regulator, Relief Type, Gauge, 1/2"NPT Port (AR40-N04E-Z-B)
- TITAN HD Motor Dual Run Cap, 70/7.5 MFD, 440V, Round (PRCFD7075A)
- ZORO SELECT QD Bushing, Series SF, Bore 1-5/8 In (SF158)
- IDEAL CLAMPS Couplings, 4Clamps, Green, For Pipe 2 (6218H70)
- IDEAL CLAMPS Couplings, 2Clamps, Silver, For Pipe 2 (6218070)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1" (L1101)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 3/4" (L07534)
- MAGNALOY 1-1/4IN JAW COUPLING (M50010810)
- RULAND Jaw Coupling Hub, 15mm, Aluminum (MJC41-15-A)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 25mm (L10025MM)
- Ideal Clamps Jaw Type Couplings